Products
Barebone
Server
New!
1U
PIII Barebone Server
-5011H
-5011E
1U
Dual Xeon Barebone Server
1U Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Xeon Barebone
Server - SuperServer 5011E :
Part
# 5011E
 |
|
Features
:
1. Single
Intel
Pentium
III
Processor
of up
to
1.40
GHz
and
faster
with a
256K/512K
L2
cache
2. Up
to
512MB
SDRAM
memory
3. 2
x 3.5" IDE drive bays
4. 200W power supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Single
Intel®
Pentium®
III
Processor
of up
to
1.40
GHz
and
faster
with a
256K/512K
L2
cache
- Single
Intel®
FCPGA(2)
Celeron™
Processor
of up
to
1.20
GHz
|
| Memory |
- Up
to
512MB
unbuffered
PC133/100
SDRAM
memory
- 25
degree
slots
for
better
airflow
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
|
| Onboard
I/O
Devices |
- 2
Intel®
82559
Ethernet
controller
- CNR
port
- Direct
AGP
with
optional
AIMM
4MB
cache
memory
- Dual
Ultra
DMA (UDMA/100)
bus
master/EIDE
channels
support
data
transfer
rates
of up
to 100
MB/sec
- 2
Fast
UART
16550
compatible
serial
ports
- 2
USB
ports
- PS/2
keyboard
and
mouse
ports
|
| BIOS |
- 4MB
AMI
Flash
ROM
- BIOS
rescue
recovery
feature
- Hardware
BIOS
virus
protection
- ACPI/APM
power
management
PnP
- PXE
headless
support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 200W
power
supply
(PWS-0020)
- Auto-switching
100/225
AC
power
|
| SCA
Subsystem |
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1
Floppy
drive
- 1
Slim
CD-ROM
|
| Other
Features |
- ACPI/APM
power
management
- PC'99
color-coded
I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem
wake-up
- Control
of
power-on
mode
for
recovery
from
AC
power
loss
- Chassis
intrusion
detection
|
| PC
Health
Monitoring |
- 4
Onboard
voltage
monitors
for
CPU
- 4
Fan
status
- Environmental
temperature
monitor
and
control
- Chassis
and
CPU
overheat
alarm,
LED
indication
and
control
- System
resource
alert
- Supermicro
System
Management
utility
|
| Dimensions |
- Width:
16.7
in.
- Height:
1.7
in.
- Depth:
22 in.
- Weight:
17.6
lb.
(Net)
22 lb.
(Gross)
|
|
|
|
|
|
|
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|