 |
| Motherboard |
|
| CPU |
- Single
Intel®
Pentium®
4
Processor
of
up
to
2.80GHz
|
| Memory |
- Up
to
3GB
PC133/100
unbuffered
SDRAM
memory*
|
| Front
Side
BUS |
|
| Chipset |
|
| I/O
Expansion |
|
| Onboard
I/O
Devices |
- Adaptec
AIC-7899
dual
channel
Ultra160
SCSI
controller
- Dual
Ultra
DMA
(UDMA/100MB/s)
- Burst
data
transfer
rate
supports
UDMA
Mode
5,
PIO
Mode
4,
ATAPI
- 2
Intel®
82559
Ethernet
controller
- ATI
Rage
XL
8MB
PCI
graphic
controller
- 2
USB
(Universal
Serial
Bus)
ports
- PS/2
keyboard
and
PS/2
mouse
connectors
- 2
fast
UART
16550
compatible
serial
ports
- 1
ECP/EPP
parallel
port
- 1
Infrared
port
- 1
floppy
port
|
| BIOS |
- 4Mb
AMI
FWH
- BIOS
rescue
recovery
feature
- Hardware
BIOS
virus
protection
- ACPI/APM
power
management
PnP
- PXE
headless
support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 250W
power
supply
(PWS-0021)
- Auto-switching
100/240
AC
power
|
| SCA
Subsystem |
- 2
Hot-swap
Ultra160
SCA
3.5"
SCSI
drive
bays
(for
one-inch
high,
80-pin
SCA
SCSI
drives)
- SCA
backplane
provides
power,
bus
termination
|
| Cooling
Subsystem |
|
| External
Drive
Bays |
- 1
Slim
1.44MB
Floppy
drive
- 1
Slim
CD-ROM
|
| Other
Features |
- ACPI/APM
power
management
- Onboard
AOL2
(Alert-on-LAN2)
controller
chip
(optional)
- PC'99
color-coded
I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem
wake-up
- Control
of
power-on
mode
for
recovery
from
AC
power
loss
- Chassis
intrusion
detection
|
| PC
Health
Monitoring |
- 4
Onboard
voltage
monitors
for
CPU
- 4
Fan
status
- Environmental
temperature
monitor
and
control
- Chassis
and
CPU
overheat
alarm,
LED
indication
and
control
- System
resource
alert
- Supermicro
System
Management
utility
|
| Dimensions |
- Width:
16.7
in.
- Height:
1.7
in.
- Depth:
22
in.
- Weight:
17.6
lb.
(Net)
22
lb.
(Gross)
|
|
|
|