1U
P4 Barebone Server - SuperServer 5013G-i :
Part
# 5013G-i
 |
Featuring
a single Intel Pentium 4 Processor of up to 3.06GHz
with 533MHz FSB, the SuperServer 5013G offers two
different models to suit your needs. The
5013G-6 model offers
an Adaptec AIC-7899W dual channel Ultra160 SCSI
controller and
two
hot-swappable SCSI HD bays for outstanding
availability and
scalability. If you are working
within a budget, the 5013G-i model
with the IDE
solution is the one for you. Both models come
with the superior performance and quality that
Supermicro products are known for. Supermicro offers
a comprehensive set of density-optimized solutions
that are proven to solve any challenges that
customers encounter when they deploy servers in a
racked environment.
Features
:
1. Single Intel Pentium Processors up to
3.06GHz
2. up to 2GB of
DDR SDRAM
3. 2
x IDE drive bays
4. 2
Intel
82540EM
gigabit
LAN
controller
5. 250W power supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Single
Intel®
Pentium®
4
Processor
of
up
to
3.06GHz
|
| Memory |
- Up
to
2GB
of
DDR-333/266/200
memory
|
| Front
Side
BUS |
|
| Chipset |
|
| I/O
Expansion |
|
| Onboard
I/O
Devices |
- Intel
EXTREME
graphics
accelerator
on-chip
- Dual
Ultra
DMA/100
- Burst
data
transfer
rate
supports
UDMA
Mode
5,
PIO
Mode
4,
ATAPI
- 2
Intel
82540EM
gigabit
LAN
controller
- 2
USB
2.0
- PS/2
keyboard
and
PS/2
mouse
connectors
- 2
fast
UART
16550
compatible
serial
ports
- 1
ECP/EPP
parallel
port
- 1
Infrared
port
- 1
floppy
port
|
| BIOS |
- 4Mb
flash
BIOS
- BIOS
rescue
recovery
feature
- Hardware
BIOS
virus
protection
- ACPI/APM
power
management
PnP
- PXE
headless
support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 250W
power
supply
(PWS-0021)
- Auto-switching
100/240
AC
power
|
| SCA
Subsystem |
|
| Cooling
Subsystem |
|
| External
Drive
Bays |
- 1
Slim
1.44MB
Floppy
drive
- 1
Slim
CD-ROM
|
| Other
Features |
- ACPI/APM
power
management
- Onboard
AOL2
(Alert-on-LAN2)
controller
chip
(optional)
- PC'99
color-coded
I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem
wake-up
- Control
of
power-on
mode
for
recovery
from
AC
power
loss
- Chassis
intrusion
detection
|
| PC
Health
Monitoring |
- 4
Onboard
voltage
monitors
for
CPU
- 4
Fan
status
- Environmental
temperature
monitor
and
control
- Chassis
and
CPU
overheat
alarm,
LED
indication
and
control
- System
resource
alert
- Supermicro
System
Management
utility
|
| Dimensions |
- Width:
16.7
in.
- Height:
1.7
in.
- Depth:
22
in.
- Weight:
17.6
lb.
(Net)
22
lb.
(Gross)
|
|
|
|
|
|
|
|
|
|
|
Home
| Online
Store |
About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item
purchased. Synergy Global
Inc is not responsible for any typographical errors. Specifications
subject to change without
notice. Legal.
|