1U
P4 Barebone Server - SuperServer 5013G-m :
Part
# 5013G-m
 |
Powered
with a single Intel Pentium 4 Processor of up to
2.80GHz with 533MHz FSB, the SuperServer 5013G-M has
all the performance in a rack-dense compact 14"
1U platform.
Features
:
1. Single Intel Pentium Processors up to
3.06GHz
2. up to 2GB of
DDR SDRAM
3. 1
x IDE drive bays
4. 2
Intel
82540EM
gigabit
LAN
controller
5. 200W power supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Single
Intel®
Pentium®
4
Processor
of
up
to
3.06GHz
|
| Memory |
- Up
to
2GB
of
DDR333/266/200
memory
|
| Front
Side
BUS |
|
| Chipset |
|
| I/O
Expansion |
- 1
32-bit,
33MHz
half-length
PCI
|
| Onboard
I/O
Devices |
- Intel
EXTREME
graphics
accelerator
on-chip
- Dual
Ultra
DMA/100
- Burst
data
transfer
rate
supports
UDMA
Mode
5,
PIO
Mode
4,
ATAPI
- 2
Intel
82540EM
gigabit
LAN
controller
- 2
USB
2.0
- PS/2
keyboard
and
PS/2
mouse
connectors
- 2
fast
UART
16550
compatible
serial
ports
- 1
ECP/EPP
parallel
port
- 1
Infrared
port
- 1
floppy
port
|
| BIOS |
- 4Mb
flash
BIOS
- BIOS
rescue
recovery
feature
- Hardware
BIOS
virus
protection
- ACPI/APM
power
management
PnP
- PXE
headless
support
|
|
| Chassis |
|
| Form
Factor |
- Mini-1U
Rackmount
- Rackmount
Kit
optional
|
| Power
Supply |
- 200W
power
supply
(PWS-0020)
- Auto-switching
100/240
AC
power
|
| SCA
Subsystem |
|
| Cooling
Subsystem |
|
| External
Drive
Bays |
- 1
Slim
1.44MB
Floppy
drive
- 1
Slim
CD-ROM
|
| Other
Features |
- ACPI/APM
power
management
- Onboard
AOL2
(Alert-on-LAN2)
controller
chip
(optional)
- PC'99
color-coded
I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem
wake-up
- Control
of
power-on
mode
for
recovery
from
AC
power
loss
- Chassis
intrusion
detection
|
| PC
Health
Monitoring |
- 4
Onboard
voltage
monitors
for
CPU
- 4
Fan
status
- Environmental
temperature
monitor
and
control
- Chassis
and
CPU
overheat
alarm,
LED
indication
and
control
- System
resource
alert
- Supermicro
System
Management
utility
|
| Dimensions |
- Width:
16.7
in.
- Height:
1.7
in.
- Depth:
14
in.
- Weight:
21
lb.
(Gross)
|
|
|
|
| *
This product
has been
designed to
support two
1GB DIMMs,
but it has
only been
validated
with the
512MB memory
modules. |
|
|
|
|
|
|
|
Home
| Online
Store |
About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item
purchased. Synergy Global
Inc is not responsible for any typographical errors. Specifications
subject to change without
notice. Legal.
|