Products
Barebone
Server
1U Xeon Barebone Server
-5013S-8
-5013S-i
1U
Dual Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Xeon Barebone
Server - SuperServer 5013S-i :
Part
# 5013S-i
 |
The
SuperServer 5013S is a single Xeon-processor based server
that offers an exceptional price/performance value.
Support for Xeon processors of up to 3.06 GHz at a 533 MHz
front side bus and up to 4 GB of DDR266 SDRAM provides
excellent computing power in a 1U form factor while two
Ultra320 SCSI or IDE hard drives allow for a potential 500
GB internal storage capacity. Two Ethernet ports (one
Broadcom Gigabit and one Intel 10/100 integrated
controllers) and built-in ATI Rage XL graphics add
increased functionality and ease in setting up this
attractive 1U rackmount. A density- optimized solution
that’s easy on any budget, the 5013S is ideal for
firewalls, mail servers and a wide variety of small
business applications
Features
:
1. Single Intel Xeon Processors up to
3.06GHz
2. up to 4GB of ECC registered
DDR SDRAM
3. 2
IDE drive bays
4. Broadcom 5702 Gigabit LAN controller
5. 250W power supply

|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Single
Intel®
Xeon™
Processor
up to
3.06GHz
|
| Memory |
- Up
to 4GB
ECC
Reg.
DDR266/200
SDRAM
in 4
DIMMs
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
|
| Onboard
I/O
Devices |
- Dual
Ultra
DMA/100
- Burst
data
transfer
rate
supports
UDMA
Mode
5, PIO
Mode
4,
ATAPI
- Broadcom
5702
Gigabit
LAN
controller
- Intel
82551
10/100
LAN
- 2
USB
ports
- PS/2
keyboard
and
PS/2
mouse
connectors
- 2
fast
UART
16550
compatible
serial
ports
- 1
ECP/EPP
parallel
port
- 1
floppy
port
|
| BIOS |
- 4Mb
flash
BIOS
- BIOS
rescue
recovery
feature
- Hardware
BIOS
virus
protection
- ACPI/APM
power
management
PnP
- PXE
headless
support
|
|
| Chassis |
- SC810
(CSE-0057-P)(24
pin
only)
|
| Form
Factor |
|
| Power
Supply |
- 250W
power
supply
(PWS-0021)
- Auto-switching
100/240
AC
power
|
| SCA
Subsystem |
- 2
IDE
drive
bays
- Hard
Drive
carrier
(CSE-PT16)
|
| Cooling
Subsystem |
- 1
10 cm.
blower
fan
(FAN-038)
|
| External
Drive Bays |
- 1
Slim
1.44MB
Floppy
drive
- 1
Slim
CD-ROM
|
| Other
Features |
- ACPI/APM
power
management
- Onboard
AOL2
(Alert-on-LAN2)
controller
chip
(optional)
- PC'99
color-coded
I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem
wake-up
- Control
of
power-on
mode
for
recovery
from
AC
power
loss
- Chassis
intrusion
detection
|
| PC
Health
Monitoring |
- 4
Onboard
voltage
monitors
for
CPU
- 4
Fan
status
- Environmental
temperature
monitor
and
control
- Chassis
and
CPU
overheat
alarm,
LED
indication
and
control
- System
resource
alert
- Supermicro
System
Management
utility
|
| Dimensions |
- Width:
16.7
in.
- Height:
1.7
in.
- Depth:
22 in.
- Weight:
17.6
lb.
(Net)
22 lb.
(Gross)
|
| Retail
Package |
- Rails
and
Telco
mounting
accessories
(CSE-PT8)
- IDE
Cable
ATA100
(CBL-036)
- 1U
riser
card
64bit
3.3V
(CSE-RR1U-33)
- Passive
heat
sink
for
Xeon
(SNK-0039)
- Xeon
Retention
(SKT-120)
- Manual
(MNL-0690)
- CD
(CDR-006)
|
|
|
|
|
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|