Products
Barebone
Server
New!
1U
Dual PIII Barebone
Server
-6011H
-6011Hi
-6011D
-6011L
1U
P4 Barebone Server
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Barebone
Server - SuperServer 6011D :
Part
# 6011D
 |
The
SuperServer 6011D offers optimal performance, expanded
availability and scalability in an affordable 1U package.
The SuperServer 6011D targets customers who are
focused on a system that is most scalable by tens or
hundreds in a limited space.
Offering the best management tools, the SuperServer
6011D can execute flawlessly on any mission-critical
application in high-traffic data center environments.
Features
: 1. Dual Intel Pentium III processors of 1.40 GHz
2. 512K L2 cache and 4GB of 266/200 DDR memory 3. 2
x 3.5" Hot-Swap SCA Ultra 160 Drive Bays
4.
250W
Power Supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual or Single Intel®
Pentium®
III Processors
of up to 1.40 GHz and faster with a 512K L2 cache
|
| Memory |
- Up to 4GB PC266/200
DDR memory
- 4 Memory modules
provide outstanding memory performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
|
| Onboard
I/O Devices |
- Adaptec AIC-7899W
(7902 future option) dual channel Ultra160 (320) SCSI
controller
- 2 Intel®
82559 Ethernet
controller
- 1 Adaptec
Zero-channel SCSI RAID controller (optional)
- ATI Rage XL 8MB AGP
graphic controller
- 2 Fast UART 16550A
compatible serial ports
- 2 USB ports
- PS/2 keyboard and
mouse ports
|
| BIOS |
- 4MB Award Flash ROM
- BIOS rescue recovery
feature
- Hardware BIOS virus
protection
- ACPI/APM power
management PnP
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 250W power supply
(PWS-0021)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 2 Hot-swap Ultra160
SCA 3.5" SCSI drive bays (for one-inch high,
80-pin SCA SCSI drives)
- SCA backplane
provides power, bus termination
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1 Floppy drive
- 1 Slim CD-ROM
|
| Other
Features |
- ACPI/APM power
management
- Onboard AOL2
(Alert-on-LAN2) controller chip
- PC'99 color-coded
I/O connectors
- Internal/external
modem wake-up
- Control of power-on
mode for recovery from AC power loss
- Chassis intrusion
detection
|
| PC
Health Monitoring |
- 4 Onboard voltage
monitors for CPU
- 4 Fan status
- Environmental
temperature monitor and control
- Chassis and CPU
overheat alarm, LED indication and control
- System resource
alert
- Supermicro System
Management utility
|
| Dimensions |
- Width: 16.7 in.
- Height: 1.7 in.
- Depth: 22 in.
- Weight: 17.6 lb.
(Net) 22 lb. (Gross)
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|