Products
Barebone
Server
New!
1U
Dual PIII Barebone
Server
-6011H
-6011Hi
-6011D
-6011L
1U
P4 Barebone Server
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Barebone
Server - SuperServer 6011H :
Part
# 6011H
 |
The
SuperServer 6011H is one of Supermicro’s best-selling
servers. This robust and sleek ultra-thin 1U server has
been critically acclaimed within the industry.
It provides build-as-you-grow scalability for
Internet, ISP, and application computing needs.
Features
: 1. Dual Intel Pentium III processors of 1.40 GHz 2. 512K L2 cache and 4GB of
133MHz ECC SDRAM memory 3. 7899 Dual
Channel SCSI 4.
2x1" Hot-Swap
SCA Ultra 160 Drive Bays 5. 250W
Power Supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual or Single Intel®
Pentium®
III processors
of up to 1.40 GHz and faster with a 512K L2 cache
|
| Memory |
- Up to 4GB ECC
registered PC133/100 ECC Reg. SDRAM memory
- 4 two-way
interleaved memory modules provide outstanding
memory performance
- 25 degree slots for
better airflow
|
| Front
Side BUS |
|
| Chipset |
- ServerWorks
ServerSet HE-SL
|
| I/O
Expansion |
- 1 64/32-bit,
66/33MHz PCI
|
| Onboard
I/O Devices |
- Adaptec AIC-7899W
dual channel Ultra 160(320) SCSI controller
- 2 Intel®
82559 Ethernet controller
- 1 Adaptec
Zero-channel SCSI RAID controller (optional)
- 1 Inter-peripheral
Management Interface ver. 1.5 (optional)
- ATI Rage XL 8MB AGP
graphic controller
- Dual Ultra DMA (UDMA/100)
bus master/EIDE channels support data transfer rates
of up to 100 MB/sec
- 2 Fast UART 16550
compatible serial ports
- 2 USB ports
- PS/2 keyboard and
mouse ports
|
| BIOS |
- 4MB AMI Flash ROM
- BIOS rescue recovery
feature
- Hardware BIOS virus
protection
- ACPI/APM power
management PnP
- PXE headless support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 250W power supply
(PWS-0019)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 2 Hot-swap Ultra160
SCA 3.5" SCSI drive bays (for one-inch high,
80-pin SCA SCSI drives)
- SCA backplane
provides power, bus termination
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1 Floppy drive
- 1 Slim CD-ROM
|
| Other
Features |
- ACPI/APM power
management
- Onboard AOL2
(Alert-on-LAN2) controller chip (optional)
- PC'99 color-coded
I/O connectors
- WOL (wake-on-LAN)
connector
- Internal/external
modem wake-up
- Control of power-on
mode for recovery from AC power loss
- Chassis intrusion
detection
|
| PC
Health Monitoring |
- 4 Onboard voltage
monitors for CPU
- 4 Fan status
- Environmental
temperature monitor and control
- Chassis and CPU
overheat alarm, LED indication and control
- System resource
alert
- Supermicro System
Management utility
|
| Dimensions |
- Width: 16.7 in.
- Height: 1.7 in.
- Depth: 22 in.
- Weight: 17.6 lb.
(Net) 22 lb. (Gross)
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|