Products
Barebone
Server
New!
1U
Dual PIII Barebone Server
-6011H
-6011Hi
-6011D
-6011L
1U
P4 Barebone Server
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Barebone
Server - SuperServer 6011L :
Part
# 6011L
 |
The
SuperServer 6011L offers optimal performance, expanded
availability and scalability in an affordable 1U package. The SuperServer 6011L targets customers who are
focused on a system that is most scalable by tens or
hundreds in a limited space.
Offering the best management tools, the SuperServer
6011L can execute flawlessly on any mission-critical
application in high-traffic data center environments.
Features
: 1. Dual Intel Pentium III processors of 1.40 GHz
2. 512K L2 cache and 4GB SDRAM 3. 2
x 3.5" Hot-Swap SCA Ultra 160 Drive Bays
4.
250W
Power Supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual
or Single Intel®
Pentium®
III
Processors of up to 1.40 GHz and
faster with a 512K L2 cache
|
| Memory |
- Up
to 4GB ECC registered PC133/100
SDRAM memory
- 4
Memory modules provide outstanding
memory performance
- 25
degree slots for better airflow
|
| Front
Side BUS |
|
| Chipset |
- ServerWorks
ServerSet III LE
|
| I/O
Expansion |
|
| Onboard
I/O Devices |
- Adaptec
AIC 7892 single channel Ultra 160
SCSI controller
- 2
Intel®
82559 Ethernet controller
- ATI
Rage XL 8MB PCI graphic controller
- Dual
Ultra DMA (UDMA/33) bus
master/EIDE channels support data
transfer rates of up to 33 MB/sec
- 2
Fast UART 16550 compatible serial
ports
- 2
USB ports
- PS/2
keyboard and mouse ports
|
| BIOS |
- 4MB
Award Flash ROM
- BIOS
rescue recovery feature
- Hardware
BIOS virus protection
- ACPI/APM
power management PnP
- PXE
headless support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 250W
power supply (PWS-0019)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 2
Hot-swap Ultra160 SCA 3.5" SCSI
drive bays (for one-inch high,
80-pin SCA SCSI drives)
- SCA
backplane provides power, bus
termination
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1
Floppy drive
- 1
Slim CD-ROM
|
| Other
Features |
- ACPI/APM
power management
- Onboard
AOL2 (Alert-on-LAN2) controller chip
(optional)
- PC'99
color-coded I/O connectors
- WOL
(wake-on-LAN) connector
- Internal/external
modem wake-up
- Control
of power-on mode for recovery from
AC power loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4
Onboard voltage monitors for CPU
- 4
Fan status
- Environmental
temperature monitor and control
- Chassis
and CPU overheat alarm, LED
indication and control
- System
resource alert
- Supermicro
System Management utility
|
| Dimensions |
- Width:
16.7 in.
- Height:
1.7 in.
- Depth:
22 in.
- Weight:
17.6 lb. (Net) 22 lb. (Gross)
|
|
|
|
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|