Products
Barebone
Server
New!
1U
Dual Xeon Barebone Server
-6013P-8
-6013P-i
-6013L-8
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Dual
Xeon Barebone
Server - SuperServer 6013L-8 :
Part
# 6013L-8
 |
The
SuperServer 6013L-8
offers optimal performance, expanded availability and
scalability in an exquisitely-designed 1U package.
The SuperServer 6013L-8 targets customers who are
focused on a system that is most scalable by tens or
hundreds in a limited space.
Offering the best management tools, the SuperServer
6013L-8 can execute flawlessly on any mission-critical
application in high-traffic data center environments.
The ultra-thin 1U chassis houses dual Intel
Xeon
Processors up to 3.06GHz with 533MHz of system bus, making
this 1U monster one of the best in the industry!
Features
:
1. Dual Intel Xeon Processors up to
3.06GHz with 512K L2
cache
2. up to 12GB of ECC registered
DDR SDRAM
3. 3
Hot-swap Ultra320 SCA 1" SCSI drive bays
4.
2 Broadcom
5704 Gigabit Ethernet controller in CIOB-E
5. 400W cold-swappable power supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual
Intel®
Xeon™ Processors of
3.06GHz with 512K L2
cache
|
| Memory |
- Up
to 12GB ECC registered
PC266/200 DDR SDRAM
low-profile memory*
- two-way
interleaved memory
modules provide
outstanding memory
performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- 1
64-bit, 133/100MHz PCI-X
|
| Onboard
I/O Devices |
- Adaptec
AIC-7902 dual channel
Ultra320 SCSI
controller
- 2
Broadcom
5704
Gigabit Ethernet
controller in CIOB-E
- Adaptec
Zero-channel SCSI RAID
controller (2015S)
support, card not
included
- ATI
Rage XL 8MB PCI
graphic controller
- Dual
Ultra DMA (UDMA/100)
bus master/EIDE
channels support data
transfer rates of up
to 100 MB/sec
- 2
Fast UART 16550
compatible serial
ports
- 4
USB ports
- PS/2
keyboard and mouse
ports
|
| BIOS |
- 4Mb
Flash ROM
- BIOS
rescue recovery
feature
- Hardware
BIOS virus protection
- ACPI/APM
power management PnP
- PXE
headless support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 400W
cold-swappable power
supply (PWS-0036)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 3
Hot-swap Ultra320 SCA
1" SCSI drive
bays (SAF-TE
compliant, for
one-inch high, 80-pin
SCA SCSI drives)
- SCA
backplane provides
power, bus termination
|
| Cooling
Subsystem |
- 2
10cm heavy-duty blower
fans
|
| External
Drive Bays |
- 1
Slim 1.44MB Floppy
drive
- 1
Slim CD-ROM
|
| Other
Features |
- ACPI/APM
power management
- Onboard
AOL2 (Alert-on-LAN2)
controller chip
(optional)
- PC'99
color-coded I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem wake-up
- Control
of power-on mode for
recovery from AC power
loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4
Onboard voltage
monitors for CPU
- 2
Fan status
- Environmental
temperature monitor
and control
- Chassis
and CPU overheat
alarm, LED indication
and control
- System
resource alert
- Supermicro
System Management
utility
|
| Dimensions |
- Width:
16.8 in.
- Height:
1.7 in.
- Depth:
25.6 in.
- Weight:
~22 lbs. (net) ~39
lbs. (gross)
|
|
|
|
| * This
product has been designed to support
2GB DIMM modules for each memory slot,
but it has only been validated on 1GB
memory modules. |
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|