Products
Barebone
Server
New!
1U
Dual Xeon Barebone Server
-6013P-8
-6013P-i
-6013L-8
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Dual
Xeon Barebone
Server - SuperServer 6013P-8 :
Part
# 6013P-8
 |
The
SuperServer 6013P-8
is Supermicro’s newest and highest performing 1U rackmount server. For increased reliability,supermicro implemented processor hot
and thermal trip protection features to prevent CPU damage
or system crash from abnormal overheating. This robust
and sleek system provides top-of-the -line performance
for server
clustering, web and e-mail server applications. Built with
the superior quality and features that has made Supermicro
famous, the 6013P-8 is a density-optimized 1U
solution that provides you with long-term dependability.Features
:
1. Dual 533MHz
FSB Xeon
processors up to 3.06 GHz
2. up to 12GB of ECC registered DDR-266/200
memory
3. E7501 chipset-based
serverboard
4. 3 x Hot-Swap Ultra
320 SCSI Drive Bays
5. cold-swap
400W power supply 6.
Dual gigabit LAN ports 7.
Two PCI-X expansion
slots
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual
Intel® Xeon™ Processors up to
3.06 GHz with 512K L2 cache
|
| Memory |
- Up
to 12GB ECC registered
DDR266/200 SDRAM memory
(low-profile)*
- 6
two-way interleaved memory
modules provide outstanding
memory performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- 1
64-bit, 133MHz PCI-X (full
length)
- 1
64-bit, 66MHz PCI (low profile)
- 1
VXB
|
| Onboard
I/O Devices |
- Adaptec
AIC-7902 dual channel Ultra320
SCSI controller
- Intel
82546EB dual port Gigabit
Ethernet controller
- Adaptec
2015S Zero-channel SCSI RAID
support (no card included)
- IPMI
1.5 support (no card included)
- ATI
Rage XL 8MB PCI graphic
controller
- Dual
Ultra DMA (UDMA/100) bus
master/EIDE channels support
data transfer rates of up to 100
MB/sec
- 2
Fast UART 16550 compatible
serial ports
- 4
USB ports
- PS/2
keyboard and mouse ports
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 400W
cold-swappable power supply (PWS-0036)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 3
Hot-swap Ultra160/320 SCA
1" SCSI drive bays (SAF-TE
compliant, for one-inch high,
80-pin SCA SCSI drives)
- SCA
backplane provides power, bus
termination
|
| Cooling
Subsystem |
- 2
10cm heavy-duty blower fans
|
| External
Drive Bays |
- 1
Slim 1.44MB Floppy drive
- 1
Slim CD-ROM
|
| Other
Features |
- ACPI/APM
power management
- Onboard
AOL2 (Alert-on-LAN2) controller
chip (optional)
- PC'99
color-coded I/O connectors
- WOL
(wake-on-LAN) connector
- Internal/external
modem wake-up
- Control
of power-on mode for recovery
from AC power loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4
Onboard voltage monitors for CPU
- 4
Fan status
- Environmental
temperature monitor and control
- CPU
hot and thermal trip
- Chassis
and CPU overheat alarm, LED
indication and control
- System
resource alert
- Supermicro
System Management utility
|
| Dimensions |
- Width:
16.8 in.
- Height:
1.7 in.
- Depth:
25.6 in.
- Weight:
~22 lbs. (net) ~39 lbs. (gross)
|
| BIOS |
- 4Mb
Flash ROM
- BIOS
rescue recovery feature
- Hardware
BIOS virus protection
- ACPI/APM
power management PnP
- PXE
headless support
|
|
|
|
| * This product
has been designed to support 2GB DIMM modules
for each memory slot, but it has only been
validated on 1GB memory modules. |
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|