Products
Barebone
Server
New!
1U
Dual Xeon Barebone Server
-6013P-8
-6013P-i
-6013L-8
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Dual
Xeon Barebone
Server - SuperServer 6013P-i :
Part
# 6013P-i
 |
The
SuperServer 6013P-i is optimized for varieties of Internet
applications, including high-performance clusters,
firewall, streaming media and e-mail servers. Powered by
dual Intel Xeon processors up to 3.06 GHz, the performance
speaks for itself. In addition, the 6013P-i pioneers the
industry by incorporating dual Gigabit Ethernet controller
on board. At unbelievable low prices, these 1U value
powerhouses are ideal for any small to medium corporations
seeking for expansion.
Features
:
1. Dual Intel Xeon Processors up to
3.06GHz with 512K L2
cache
2. up to 12GB of ECC registered
DDR SDRAM
3. E7501 chipset-based
serverboard
4. Intel
82546EB dual port Gigabit
Ethernet controller
5. 350W power supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual
Intel® Xeon™ Processors up to
3.06GHz with 512K L2 cache
|
| Memory |
- Up
to 12GB ECC registered PC1600
DDR SDRAM low-profile memory*
- 4
two-way interleaved memory
modules provide outstanding
memory performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- 1
64-bit, 133MHz PCI-X (full
length)
- 1
64-bit, 100MHz PCI-X (low
profile)
- 1
VXB
|
| Onboard
I/O Devices |
- Intel
82546EB dual port Gigabit
Ethernet controller
- IPMI
1.5 option
- ATI
Rage XL 8MB PCI graphic
controller
- Dual
Ultra DMA (UDMA/100) bus
master/EIDE channels support
data transfer rates of up to 100
MB/sec
- 2
Fast UART 16550 compatible
serial ports
- 4
USB ports
- PS/2
keyboard and mouse ports
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 350W
power supply
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 3
3.5" internal drive bays
|
| Cooling
Subsystem |
- 2
10cm heavy-duty blower fans
|
| External
Drive Bays |
|
| Other
Features |
- ACPI/APM
power management
- Onboard
AOL2 (Alert-on-LAN2) controller
chip (optional)
- PC'99
color-coded I/O connectors
- WOL
(wake-on-LAN) connector
- Internal/external
modem wake-up
- Control
of power-on mode for recovery
from AC power loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4
Onboard voltage monitors for CPU
- 4
Fan status
- Environmental
temperature monitor and control
- Chassis
and CPU overheat alarm, LED
indication and control
- System
resource alert
- Supermicro
System Management utility
|
| Dimensions |
- Width:
16.8 in.
- Height:
1.7 in.
- Depth:
25.6 in.
- Weight:
~22 lbs. (net) ~39 lbs. (gross)
|
| BIOS |
- 4Mb
Flash ROM
- BIOS
rescue recovery feature
- Hardware
BIOS virus protection
- ACPI/APM
power management PnP
- PXE
headless support
|
|
|
|
| * This product
has been designed to support 2GB DIMM modules
for each memory slot, but it has only been
validated on 1GB memory modules. |
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|