Products
Barebone
Server
New!
2U
Dual PIII Barebone Server
-6021H
-6021F
-6021i
1U
P4 Barebone Server
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
Dual PIII Barebone
Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
ver
-6021H
-6021F
-6021i
1U
P4 Barebone Server
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
Dual PIII Barebone
Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
2U
Dual PIII Barebone Server - SuperServer 6021H :
Part
# 6021H
 |
|
Features
:
1. Dual Intel Pentium III Processors up to
1.4GHz with
512K
L2 cache
2. up to 4GB of
SDRAM
3. 6 Hot-swap
Ultra160 SCA 3.5" SCSI drive bays
4. Adaptec
AIC-7899W dual channel Ultra 160(320)
SCSI
controller
5. dual 350W
redundant hot-plug power supplies |
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual or Single
Intel®
Pentium®
III
Processors of up to 1.40 GHz and faster with a
512K L2 cache
|
| Memory |
- Up to 4GB ECC
registered PC133/100 SDRAM
- 2-way
interleaved 144 bit for outstanding memory
performance
|
| Front
Side BUS |
|
| Chipset |
- ServerWorks
ServerSet III HE-SL
|
| I/O
Expansion |
|
| Onboard
I/O Devices |
- Adaptec
AIC-7899W dual channel Ultra 160(320) SCSI
controller
- 2 Intel®
82559 Ethernet controller
- 1 Adaptec
Zero-channel SCSI RAID controller
(optional)
- 1
Inter-peripheral Management Interface ver. 1.5
(optional)
- ATI Rage XL
8MB AGP graphic controller
- Dual Ultra DMA
(UDMA/100) bus master/EIDE channels
support data transfer rates of up to 100
MB/sec
- 2 Fast UART
16550 compatible serial ports
- 2 USB ports
- PS/2 keyboard
and mouse ports
|
| BIOS |
- 4MB AMI Flash
ROM
- BIOS rescue
recovery feature
- Hardware BIOS
virus protection
- Console
redirection
- PXE headless
support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- dual 350W
redundant hot-plug power supplies (PWS-0030)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 6 Hot-swap
Ultra160 SCA 3.5" SCSI drive bays (for
one-inch high, 80-pin SCA SCSI drives)
- SCA backplane
provides power, bus termination
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1 Floppy drive
- 1 Slim CD-ROM
- 1 5.25"
Drive bay
|
| Other
Features |
- ACPI/APM power
management
- Onboard AOL2
(Alert-on-LAN2) controller chip
- PC'99
color-coded I/O connectors
- Internal/external
modem wake-up
- Control of
power-on mode for recovery from AC power loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 5 Onboard
voltage monitors for CPU
- 4 Fan status
- Environmental
temperature monitor and control
- Chassis and
CPU overheat alarm, LED indication and control
- LAN LED, power
fail LED
- System
resource alert
- Supermicro
System Management utility
|
| Dimensions |
- Width: 425 mm.
- Height: 88 mm.
- Depth: 652 mm.
- Weight: 54 lb.
|
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item purchased.
Synergy Global
Inc is not responsible for any typographical errors. Specifications
subject to change without
notice. Legal.
|
|