Products
Barebone
Server
New!
2U
Dual Xeon Barebone Server
-6023P-8R
-6023P-8
-6023P-i
-6022P-8
-6022P-8R
-6022P-i
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
2U Dual
Xeon Barebone Server - SuperServer 6022P-i :
Part
# 6022P-i
 |
The
new SuperServer 6022P-i provides you with all the
tools you need to succeed in today's ever-changing
marketplace. The expertly designed 2U chassis is
ideal for high-performance systems with its exceptional
thermal control architecture providing abundant cooling
for two high- speed Xeon processors with up to six
low-profile PCI-X expansion cards. Performance and
reliability is assured with dual Intel®
Xeon(tm) Processors of up to 2.80GHz with a
512K L2 cache, up to 16 GB of DDR-200 memory, the latest Intel
ANVIK dual Gigabit LAN, four hot-plug redundant fans,
and a hefty 400W power supply. This 2U high-density
rackmount solution is pre-configured for optimal
performance right out of the box, minimizing the setup
time, fine-tuning and resources required. Sophisticated
management software is included to ensure that the
SuperServer 6022P-i is simple to configure, deploy and
manage on a day-to-day basis to guarantee continual
performance and maximum data availability.
Features
:
1. Dual Intel Xeon Processors up to 2.8GHz with
512K L2
cache
2. up to 16GB of DDR SDRAM
3. 6 IDE drive bays
4. Max up
to 2 64-bit,133MHz PCI-X
5.
400W redundant hot-plug power
supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual Intel®
Xeon™ Processors of up to 2.80GHz with a
512K L2 cache
|
| Memory |
- Up to 16GB
DDR SDRAM in 8 DIMM sockets*
- 2-way
interleaved memory for outstanding
performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- Max
up to 3 64-bit, 133MHz PCI-X
|
| Onboard I/O
Devices |
- Intel®
82546EB
dual port Gigabit Ethernet controller
- IPMI 1.5
(Intelligent Platform Management
Interface) option
- ATI Rage
XL 8MB PCI graphic controller
- Dual Ultra
DMA (UDMA/100) bus master/EIDE
channels support data transfer rates of up
to 100 MB/sec
- 2 Fast
UART 16550 compatible serial ports
- 2 USB
ports
- PS/2
keyboard and mouse ports
|
| BIOS |
- 4Mb Flash
ROM
- BIOS
rescue recovery feature
- Hardware
BIOS virus protection
- Console
redirection
- PXE
headless support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 400W power
supply (PWS-0027)
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1 Floppy
drive
- 1 Slim
CD-ROM
- 1
5.25" Drive bay
|
| Other
Features |
- ACPI/APM
power management
- PC'99
color-coded I/O connectors
- Internal/external
modem wake-up
- Control of
power-on mode for recovery from AC power
loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4 Onboard
voltage monitors for CPU
- 4 Fan
status
- Environmental
temperature monitor and control
- Chassis
and CPU overheat alarm, LED indication and
control
- LAN LED,
power fail LED
- System
resource alert
- Supermicro
System Management utility(option)
- LDCM
(LANDesk Client Manager)
- LDSM
(LANDesk Server Manager) option
- SuperO
Doctor software (optional)
|
| Dimensions |
- Width: 425
mm.
- Height: 88
mm.
- Depth: 652
mm.
- Weight: 54
lb.
|
|
|
|
| * This product has been
designed to support 2GB DIMM modules for each memory slot,
but it has only been validated on 1GB memory modules. |
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item purchased.
Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|