Products
Barebone
Server
New!
2U
Dual Xeon Barebone Server
-6023P-8R
-6023P-8
-6023P-i
-6022P-8
-6022P-8R
-6022P-i
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
2U Dual
Xeon Barebone Server - SuperServer 6023P-8r :
Part
# 6023P-8r
 |
The
new SuperServer 6023P-8R provides you with all the
tools you need to succeed in today's ever-changing
marketplace. The expertly designed 2U chassis is
ideal for high-performance systems with its exceptional
thermal control architecture providing abundant cooling
for two high-speed Xeon processors, six hot-swap SCSI
HDDs and up to six low-profile PCI-X expansion cards.
Performance and reliability is assured with dual
Intel
Xeon(tm) Processors of up to 3.06GHz with a 512K L2
cache , up to 16 GB of DDR-266/200 memory, Adaptec
AIC-7902 Ultra320 SCSI controller, the latest Intel
ANVIK dual Gigabit LAN, four hot-plug redundant fans,
and a hefty redundant 400W power supply. This 2U
high- density rackmount solution is pre-configured for
optimal performance right out of the box, minimizing the
setup time, fine-tuning and resources required.
Sophisticated management software is included to ensure
that the SuperServer 6023P-8R is simple to configure,
deploy and manage on a day-to-day basis to guarantee
continual performance and maximum data availability.
Features
:
1. Dual Intel Xeon Processors up to 3.06GHz with
512K L2
cache
2. up to 16GB of DDR SDRAM
3. 6
Hot-swap Ultra320 SCA 3.5" SCSI drive bays
4. Total
of 6 PCI-X
(low profile) Max
up to 2
64-bit, 133MHz
PCI-X
5. dual
400W redundant
hot-plug power
supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Dual
Intel®
Xeon™
Processors of
up to 3.06GHz
with a 512K L2
cache
|
| Memory |
- Up
to 16GB DDR SDRAM
in 8 DIMM
sockets*
- 2-way
interleaved
memory for
outstanding
performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- Total
of 6 PCI-X
(low profile)
- Max
up to 2
64-bit, 133MHz
PCI-X
- 2
64-bit, 100MHz
PCI-X
(default)
- 4
64-bit, 66MHz
PCI (default)
- 1
VXB (default)
|
| Onboard
I/O Devices |
- Adaptec
AIC-7902 dual
channel
Ultra320 SCSI
controller
- Intel®
82546EB
dual port
Gigabit
Ethernet
controller
- Zero-channel
SCSI RAID
support. (card
as an
optional)
- IPMI
1.5
(Intelligent
Platform
Management
Interface)
option
- ATI
Rage XL 8MB
PCI graphic
controller
- Dual
Ultra DMA (UDMA/100)
bus master/EIDE
channels
support data
transfer rates
of up to 100
MB/sec
- 2
Fast UART
16550
compatible
serial ports
- 2
USB ports
- PS/2
keyboard and
mouse ports
|
| BIOS |
- 4Mb
Flash ROM
- BIOS
rescue
recovery
feature
- Hardware
BIOS virus
protection
- Console
redirection
- PXE
headless
support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- dual
400W redundant
hot-plug power
supply
(PWS-0037)
- Auto-switching
100/240 AC
power
|
| SCA
Subsystem |
- 6
Hot-swap
Ultra320 SCA
3.5" SCSI
drive bays
(for one-inch
high, 80-pin
SCA SCSI
drives)
- SCA
backplane
provides
power, bus
termination
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1
Floppy drive
- 1
Slim CD-ROM
- 1
5.25"
Drive bay
|
| Other
Features |
- ACPI/APM
power
management
- PC'99
color-coded
I/O connectors
- Internal/external
modem wake-up
- Control
of power-on
mode for
recovery from
AC power loss
- Chassis
intrusion
detection
|
| PC
Health Monitoring |
- 4
Onboard
voltage
monitors for
CPU
- 4
Fan status
- Environmental
temperature
monitor and
control
- Chassis
and CPU
overheat
alarm, LED
indication and
control
- LAN
LED, power
fail LED
- System
resource alert
- Supermicro
System
Management
utility(option)
- LDCM
(LANDesk
Client
Manager)
- LDSM
(LANDesk
Server
Manager)
option
- SuperO
Doctor
software
(optional)
|
| Dimensions |
- Width:
425 mm.
- Height:
88 mm.
- Depth:
652 mm.
- Weight:
54 lb.
|
|
|
|
|
|
|
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item purchased.
Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|