Products
Barebone
Server
New!
4U
Dual Xeon Barebone Server
-7043A-8R
-7043A-i
-7043P-8R
-7043L-8R
-7042P-8R
-7042S-i
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
4U
Dual Xeon Barebone Server - SuperServer 7042P-8R :
Part
# 7042P-8R
|
|
|
Features
:
1. Dual Intel Xeon Processors up to 3.0GHz with 512K
L2 cache
2. up to 16GB DDR
SDRAM
3. 7 Hot-swap Ultra320 SCA 3.5"
SCSI
drive bays
4. Total of 6 PCI-x slots
5. Triple
Redundant 500W power supply |
|
|
 |
| Motherboard |
|
| CPU |
- Dual
Intel®
Xeon™ Processors of up to
3.0GHz with a 512K L2 cache
|
| Memory |
- Up
to 16GB DDR SDRAM in 8 DIMM
sockets*
- 2-way
interleaved memory for
outstanding performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- Total
of 6 PCI-X
- Max
2 64-bit, 133MHz PCI-X
- Default
setting:
- 2
64-bit, 100MHz PCI-X
- 4
64-bit, 66Mhz PCI
- 1
VXB (default)
|
| Onboard
I/O Devices |
- Adaptec
AIC-7902 dual channel Ultra320
SCSI controller
- Intel
82546EB dual port Gigabit
Ethernet controller
- Zero-channel
SCSI RAID support.(card
not included)
- IPMI
1.5 (card not included)
- ATI
Rage XL 8MB PCI graphic
controller
- Dual
Ultra DMA (UDMA/100) bus
master/EIDE channels support
data transfer rates of up to 100
MB/sec
- 2
Fast UART 16550 compatible
serial ports
- 4
USB ports
- PS/2
keyboard and mouse ports
|
| BIOS |
- 4Mb
Flash ROM
- BIOS
rescue recovery feature
- Hardware
BIOS virus protection
- Console
redirection
- PXE
headless support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- Triple
Redundant 500W power supply
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 7
Hot-swap Ultra320 SCA 3.5"
SCSI drive bays (for one-inch
high, 80-pin SCA SCSI drives)
- dual-channel
(3+4) SCA backplane provides
power, bus termination, and
optional SAF-TE
|
| Cooling
Subsystem |
- 2
Hot-plug redundant 9cm fans
- 1
Heavy-duty 12cm exhaust fan
|
| External
Drive Bays |
- 1
3.5" 1.44MB Floppy drive
- 3
5.25" Drive bay
|
| Other
Features |
- ACPI/APM
power management
- PC'99
color-coded I/O connectors
- Internal/external
modem wake-up
- Control
of power-on mode for recovery
from AC power loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4
Onboard voltage monitors for CPU
- 4
Fan status
- Environmental
temperature monitor and control
- Chassis
and CPU overheat alarm, LED
indication and control
- LAN
LED, power fail LED
- System
resource alert
- Supermicro
System Management utility(option)
- LDCM
(LANDesk Client Manager)
- LDSM
(LANDesk Server Manager) option
- SuperO
Doctor software (optional)
|
| Dimensions |
- Width:
7"
- Height:
17.1"
- Depth:
24.2"
|
|
|
|
| * This product
have been designed to support DIMMs based on 512
Mbit technology, but this technology has not
been validated for 2GB modules on this board. |
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item purchased.
Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|