Products
Barebone
Server
New!
4U
Dual Xeon Barebone Server
-7043A-8R
-7043A-i
-7043P-8R
-7043L-8R
-7042P-8R
-7042S-i
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
4U
Dual Xeon Barebone Server - SuperServer 7043A-8R :
Part
# 7043A-8R
 |
|
SuperMicro
is proud to offer the first Intel E7505 chipset-based
workstation available in production volume. The
SuperWorkstation 7043A-8R offers
the newest performance standards including 8xAGP, Ultra320
SCSI, PCI-X 133, DDR-266, Gigabit LAN and more. The newly-developed powerful 600W triple redundant
power supply enables Super Workstation 7043A-8R to take on
the most demanding graphics applications. The
SuperWorkstation 7043A-I is ideal
for graphics intensive
applications, medical imaging, 3D animation
and video servers.
Features
:
1. Dual Intel Xeon Processors up to 3.06GHz with 512K
L2 cache
2. up to 12GB DDR
SDRAM
3. 7 Hot-swap Ultra160 SCA 3.5" SCSI
drive bays
4. 8 x AGP Pro 1.5v
5. Triple
Redundant 600W power supply |
|
|
 |
| Motherboard |
|
| CPU |
- Dual Intel®
Xeon™ Processors of up to 3.06GHz with a
512K L2 cache
|
| Memory |
- Up to 12GB DDR SDRAM
in 6 DIMM sockets*
- Supports only
registered ECC memory
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- 1
8xAGP Pro 1.5V
- 1 64-bit
133MHz PCI-X
- 2 64-bit
100MHz PCI-X
- 2 32-bit 33MHz
PCI
|
| Onboard I/O
Devices |
- Adaptec
AIC-7902 dual channel Ultra320 SCSI controller
- Zero-channel
RAID support (Adaptec 2010S), card not
included
- Dual
EIDE ports support Ultra DMA 100MB/s of Burst
data transfer rate, supports UDMA Mode 5,
PIO Mode 4 and ATA/100
- Intel
82545EM Gigabit Ethernet controller
- AC'97
audio CODEC high quality 6-channel sound
- 1
Floppy
- 2
Fast UART 16550 serial ports
- 1
ECP/EEP parallel port
- 4
USB ports
- PS/2
keyboard and mouse ports
|
| BIOS |
- 4Mb Flash ROM
- BIOS rescue
recovery feature
- Hardware BIOS
virus protection
- Console
redirection
- PXE headless
support
|
|
| Chassis |
- SC742S-600
- Rackmount Kit
optional (CSE-PT26)
|
| Form
Factor |
|
| Power
Supply |
- Triple
Redundant 600W power supply
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 7 Hot-swap
Ultra320 SCA 3.5" SCSI drive bays (for
one-inch high, 80-pin SCA SCSI drives)
- dual-channel
(3+4) SCA backplane provides power, bus
termination, with SAF-TE
|
| Cooling
Subsystem |
- 2 9cm hot-plug
cooling fan
- 1 Heavy-duty
12cm exhaust fan
|
| External
Drive Bays |
- 1 3.5"
1.44MB Floppy drive
- 3 5.25"
Drive bay
|
| Other
Features |
- ACPI/APM power
management
- PC'99
color-coded I/O connectors
- Internal/external
modem wake-up
- Control of
power-on mode for recovery from AC power loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4 Onboard
voltage monitors for CPU
- 4 Fan status
- Environmental
temperature monitor and control
- Chassis and
CPU overheat alarm, LED indication and control
- LAN LED, power
fail LED
- System
resource alert
- Supermicro
System Management utility(option)
- LDCM (LANDesk
Client Manager)
- LDSM (LANDesk
Server Manager) option
- SuperO Doctor
software (optional)
|
| Dimensions |
- Width: 7"
- Height:
17.1"
- Depth:
24.2"
|
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item purchased.
Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|