Products
Barebone
Server
New!
4U
Dual Xeon Barebone Server
-7043A-8R
-7043A-i
-7043P-8R
-7043L-8R
-7042P-8R
-7042S-i
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
4U
Dual Xeon Barebone Server - SuperServer 7043P-8R :
Part
# 7043P-8R
|
|
|
SuperMicro
is proud to offer the first Intel E7505 chipset-based
workstation available in production volume. The
SuperWorkstation 7043A-8R offers
the newest performance standards including 8xAGP, Ultra320
SCSI, PCI-X 133, DDR-266, Gigabit LAN and more. The newly-developed powerful 600W triple redundant
power supply enables Super Workstation 7043A-8R to take on
the most demanding graphics applications. The
SuperWorkstation 7043A-I is ideal
for graphics intensive
applications, medical imaging, 3D animation
and video servers.
Features
:
1. Dual Intel Xeon Processors up to 3.06GHz with 512K
L2 cache
2. up to 16GB DDR
SDRAM
3. 10 Hot-swap Ultra320/160 SCA SCSI
drive bays
4. Total of 6 PCI-xGP Pro 1.5v
5. Triple
Redundant 600W power supply |
|
|
 |
| Motherboard |
|
| CPU |
- Dual Intel®
Xeon™ Processors of up to 3.06GHz with
a 512K L2 cache
|
| Memory |
- Up to 16GB
DDR-266/200 SDRAM in 8 DIMM sockets*
- 2-way
interleaved memory for outstanding
performance
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
- Total
of 6 PCI-X
- Max
2 64-bit, 133MHz PCI-X
- Default
setting:
- 3 64-bit,
100MHz PCI-X
- 3 64-bit,
66Mhz PCI
- 1 VXB
(default)
|
| Onboard I/O
Devices |
- Adaptec
AIC-7902 dual channel Ultra320 SCSI
controller
- Intel
82546EB dual port Gigabit Ethernet
controller
- Adaptec
2010S Zero-channel SCSI RAID support
(card not included)
- IPMI 1.5
(card not included)
- ATI Rage
XL 8MB PCI graphic controller
- Dual Ultra
DMA (UDMA/100) bus master/EIDE
channels support data transfer rates of up
to 100 MB/sec
- 2 Fast
UART 16550 compatible serial ports
- 4 USB
ports
- PS/2
keyboard and mouse ports
|
| BIOS |
- 4Mb Flash
ROM
- BIOS
rescue recovery feature
- Hardware
BIOS virus protection
- Console
redirection
- PXE
headless support
|
|
| Chassis |
- SC942S-600
- Rackmount
Kit optional (CSE-PT26)
|
| Form
Factor |
|
| Power
Supply |
- Triple
Redundant 600W power supply
- Auto-switching
100/240 AC power
|
| SCA
Subsystem |
- 10
Hot-swap Ultra320/160 SCA SCSI drive bays
(for one-inch high, 80-pin SCA SCSI
drives)
- dual-channel
(5+5) SCA backplane provides power, bus
termination and SAF-TE
|
| Cooling
Subsystem |
- 3 Hot-plug
redundant 12cm fans
- 1
Heavy-duty 12cm exhaust fan
|
| External
Drive Bays |
- 1
3.5" 1.44MB Floppy drive
- 2
5.25" Drive bay
|
| Other
Features |
- ACPI/APM
power management
- PC'99
color-coded I/O connectors
- Internal/external
modem wake-up
- Control of
power-on mode for recovery from AC power
loss
- Chassis
intrusion detection
|
| PC
Health Monitoring |
- 4 Onboard
voltage monitors for CPU
- 4 Fan
status
- 2 Fan fail
alarm and LED indication on SCSI mobile
rack
- Environmental
temperature monitor and control
- CPU hot
and thermal trip support
- Chassis
and CPU overheat alarm, LED indication and
control
- LAN LED,
power fail LED
- System
resource alert
- Supermicro
System Management utility(option)
- LDCM
(LANDesk Client Manager)
- LDSM
(LANDesk Server Manager) option
- SuperO
Doctor software (optional)
|
| Dimensions |
- Width:
7"
- Height:
17.1"
- Depth:
24.2"
|
|
|
|
| * This product have been
designed to support DIMMs based on 512 Mbit technology,
but this technology has not been validated for 2GB modules
on this board. |
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be generic and may not reflect actual item purchased.
Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|