Products
Accessories
- Cables & Terminator
- Controller Card
- Cooler, Blower & Fan
- Hard Drive Cooler
- USB/PS2/Sun Adapter
- LCD-A1001
- AD1001
- AD1002
- Internal Bracket
- Internal Speaker
- Monitor Enclosure
- Rackmount Speaker
- Raid Backplane
- Riser Card
- SCA-2 Backplane
- Sliding Rails
- Slim DVD / CDRW &
CD-Rom & FDD
- Thermal Sensor
- Transition Board
Server
Rack Accessories
Blank
Panels
Bracket Supporter
Cable Management
Castor
Cooling Fans
Data Drawers
Rackmount
Keyboard Drawer
Monitor Enclosure
Rackmount LCD
/ KVM
Power
Strips
Screw
Bags
Shelf
Plates
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
JBOD
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
ACCESSORIES - USB / PS2/ Sun Adpater Part
# AD1002
SUN to PS2 Adapter
|
|
The AD1002 is an interface converter that
transforms
Sun computer’s keyboard, mouse and video signals into PS/2
computer format. With a
AD1002 , you are able to
operate a Sun computer with a PS/2 keyboard, mouse and a VGA
monitor. Coupled with a PS/2 KVM switch, Sun computers and PS/2
computers can be operated by a set of PS/2 console.
Features :
| Supports hot-plug-and-play for PS/2
keyboard and mouse |
| Power free operation |
|
| Supports keyboard power-on
simulation button for Sun computer |
|
*click
here to see information sheet of AD1002
 |
| Specification |
AD1002 |
PS/2 console
connector
Keyboard
Mouse
Monitor |
Mini-DIN6 (Female)
Mini-DIN6 (Female)
HDB15 (Female) |
Sun computer
connector
Keyboard / mouse
Monitor |
Mini-DIN8 (Female)
HDB15 (Female) |
| Sun computer
power-on switch |
1 |
| VGA
resolution |
1920 x 1440 |
LED
Combo key active
Compose + K/M activity |
Yellow x 1
Green x 1 |
| Enclosure |
Metal |
| H x W x D
(mm) |
20 X 84 X 59 |
Ordering
information
| Part
Number |
Description |
|
AD1002 |
SUN to
PS/2 adapter |
|
Home
| Buy Online | About
Us | Contact
Us | Site
Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|