SINGLE BOARD COMPUTER / CPU CARDS
Part# PCIE-Q350-R12
Intel LGA 775 Core 2 Duo CPU FSB 1333MHz, Q35& CH9-DO platform, Dual Intel
|
|
|
*click on the picture to enlarge |
- PICMG1.3 and RoHS compliant
- Supports 45nm LGA775 Intel Core 2 Duo and Core 2 Quad processors
- Intel Q35 & ICH9-DO Platform
- Six SATAII Ports with Intel Matrix storage technology supported
- Dual Intel PCIe GbE
- TPM1.2 IT security solution supported
|
|
Regular: $422.95 Sale: $387.00 |
|
CPU |
LGA775 45nm Intel Core 2 Quad(Yorkfield), Core™2 Duo(Wolfdale) , Core 2 Duo, Celeron at FSB800/1066/1333MHz processors |
System Chipset |
Intel Q35 + ICH9-DO |
BIOS |
AMI BIOS Label with 8MB SPI EEPROM |
System Memory |
4 x 240pin DIMM socket dual channel DDRII at 800/667MHz up to 8GB |
Ethernet |
Dual GbE
LAN1: Intel 82566DM (PHY)
LAN2: Intel 82573L(MAC + PHY)
|
I/O Interface |
2 x RS-232
12 x USB2.0 (2 on bracket, 6 on board by pin header, 4 on backplane by pin header)
6 x SATA II support RAID 0, 1, 10, 5
1 x IDE
1 x Keyboard and mouse connector |
Super I/O |
ITE 8718F |
Digital I/O |
8-bit Digital I/O, 4-bit input / 4-bit output |
Infrared |
1 x IrDA by pin header |
Audio |
10-pin header on board supports 7.1 channel HD Audio by IEI AC-KIT-883HD |
SSD |
N/A |
Display Interfaces |
Analog VGA output
SDVO port |
Expansion |
N/A |
Watchdog Timer |
Software Programmable supports 1~255sec. system reset |
Power Supply |
ATX |
Power Consumption |
3.3V@3.0A, 5V@5.1A, 5Vsb@0.28A, 12@4.23A(Intel® Core™ 2 Duo E6700 2.66 GHz at FSB 1066, 8 GB DDR2 667 MHz,3DMark 2001) |
Temperature |
operation: 0ºC ~ 60ºC (32ºF ~ 140ºF) |
Humidity |
operation: 5% ~95% non-condensing |
Dimensions |
338mm x 126mm |
Weight |
GW:1.1kg |
Graphic |
Analog VGA output |
TPM |
1 x 20-pin on-board header for TPM (Trusted Platrom Module) |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|