|
Our Power Distribution Enclosures (PDE) with integrated wire management reduces seal tight cable costs and the need for external raceways. The wire management is located in the lower front and rear of the Power Distribution Enclosures and server cabinets for easy access to power circuits. Additional enclosures can easily be added to an existing row. Traditional bottom or top cable landings serve non-adjacent Enclosures, various brand enclosures and stand alone systems.
This Power Distribution Enclosures with integrated wire management can be installed in raised floor, reduced height floor and non-raised floor environments.
FEATURES:
- Patented aluminum extruded welded frame with steel doors and panels rated at 2,500 LBS with bolt down base
- Designed for In Row data center applications
- Height and depth can vary to match server cabinets
- Durable powder coat finish
- Delivered assembled and tested
- Locking front and rear doors
- Removable access panels
- 120/280 VAC four wire plus ground input
- Dual input option for dual line cord equipment
- Available in input configurations for
- 208/120v, WYE 3-phase, up to 225A
- 400/230v, WYE 3-phase, up to 225A
- 480v DELTA to 208/120v WYE 3-phase, up to 45 kva
- 84 or 168 breaker positions
- 200% rated neutral
- Universal panel boards
- Integrated wire management
- Easy access cable management in lower front and rear of enclosures
- Top and/or bottom cable landing
- ETL listed
- 84 breaker position enclosure
- 168 breaker position enclosure
- Reduces circuit costs
- Reduces the amount of expensive seal tight cables required
- Reduces labor for installing new circuits
- Reduces under floor and overhead cable clutter
- Can expand existing power distribution systems
- Increases cooling airflow under raised floor
- Easier to add server cabinets to existing row
- Can be used in raised floor, reduced height and non-raised floor applications
- Supports contractor installed receptacles feeding vertical plug strips in server cabinets
- Supports better cable housekeeping
- A single PDU Rack can feed non-adjacent rows with the wire management feature
OPTIONS
- Custom color, height, width, and depth to match existing enclosures
- Several door options available
- Dual input
- Surge protection device (SPD)
- True RMS current meter with digital display
- Individual branch circuit monitoring (BCM)
- Main breakers
- Factory provided branch breakers
- Top conduit landing
- Multiple enclosure joining kit
- Power cables
|