Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Home   |    Buy Online   |    About Us   |    Contact Us   |    Site Map

    Products
     JBOD  New
     1U JBOD
            - SS1001
            - SS1002
            - SS1003
            - SS1004
            - SA1001
            - SA1002
            - SA1003
            - SA1004
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





          


                  SATA JBOD :  Part # SS1004 4 Bay MiniSAS Rackmount JBOD Enclosure


 
     **Click on pictures to enlarge 


                           
  PCI-E Bus Connection

     SS1004 works in Windows XP, Windows Vista, Windows Server, Mac OS X, and Linux systems that supported by HBA RAID card manufacture. Use your favorite video software such as Apple Final Cut Pro, Adobe Premiere Pro, Adobe After Effects, Adobe Photoshop, and many more. Instantly compatible with 1080 HD, 720 HD, HDV, SD and VFX application.
  Introduction
 
    SA1004 MiniSAS interface provides cost effective solutions without compromising performance. SS1004 MiniSAS system can be use in editing with Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software, compatible with video capture cards from AJA, Blackmagic Design, Bluefish444 and Matrox. When in use with the PCI-E RAID controller, SS1004 MiniSAS can easily be configured as a RAID 0, 1, 5, 6,10 & JBOD, capaple of providing performance and fault-tolerance necessary to protect your video data.
                                                           
    
  Features

  • Up to 8TB of Disk Capacity & Higher
  • One port MiniSAS 8088 connector
  • Four hot-swappable disk module, 3.5" SAS/SATA II drive
  • Low Noise cooling fan ensures data integrity
  • Universal Power Supply: 120-240VAC auto switching
  • Unique design, aluminum enclosure finished
  • Mac OS X , Windows® & Linux compatible
  Compatible with Popular Video Software
  & Operating System

     The SA1004in Windows XP, Windows Vista, Windows Server, Mac OS X, and Linux systems that supported by HBA RAID card manufacture. Use your favorite video software such as Apple Final Cut Pro, Adobe Premiere Pro, Adobe After Effects, Adobe Photoshop, and many more. Instantly compatible with 1080 HD, 720 HD, HDV, SD and VFX application.

  Video Capture & Playback Supported
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
  Qualified RAID Controller Cards
  MAC
  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SATA)
  • HIGHPOINT - 2322 PCI-E (SATA)
  • HIGHPOINT - 4322 PCI-E (SAS/SATA)
 PC
  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SATA)
  • HIGHPOINT - 4322 PCI-E (SAS/SATA)
Technical Specification
  HDD Interface   SATA I/II & SAS
  Data Transfer Rate   SATA 1.5/3 Gbps & SAS
  Host Interface   1 X MiniSAS 8088
  Power Supply   Universal Auto-Switching
  Cooling   Swap Fan Module
  O.S. support   Mac OS X, Windows, Linux

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.        

Copyright © 2002- 2011 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.