Products
JBOD
New
1U JBOD
2U JBOD
- SS2001
- SS2002
- SS2003
- SS2004
- SS2005
- SS2006
- SS2007
- SS2008
- SA2001
3U JBOD
4U JBOD
Tower JBOD
JBOD Accessories
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
SATA JBOD : Part # SS2007
**Click on pictures to enlarge


 |
| PCI-E Bus Connection
|
The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your Video Application
|
|
| Introduction |
SS2007 is a 8 Bay MiniSAS Rackmount JBOD Enclosure. The SS2007 provides cost effective solutions without compromising performance. SS2007 can be use in editing with Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software, compatible with video capture cards from AJA, Blackmagic Design, Bluefish444 and Matrox. When in use with the PCIe RAID controller, SS2007 can easily be configured as a RAID 0, 1, 5, 6,10 & JBOD, capaple of providing performance and fault-tolerance necessary to protect your video data.
|
| Features |
- Up to 16 TB of disk capacity & higher
- Two ports MiniSAS 8088 connectors
- Eight hot-swap disk modules, supporting 3.5 inch SATA II drives
- Low noise cooling fan ensures data integrity
- Universal power supply: 120-240VAC universal auto switching
- Unique design, aluminum enclosure finished
- Mac OS X , Windows® & Linux compatible
|
Compatible with Popular Video Software
& Operating System
|
The SS2007 can easily connect to PCI-E RAID controller, providing RAID5 level protection, yet it is fast enough for a 8-drives MiniSAS unit to support multi-track Audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 , uncompressed SD, uncompressed 8-bit HD & uncompreseed 10-bit HD Capture and Playback Mode. Speed exceeds 600MB/Sec. SS2007 is the best storage solution for digital content creators, digital audio & music production, video post-production, graphic design, digital photography, pre-press, D2D backup, video survilance and game programing. SS2007 equipped with Studio-Grade low noise cooling system making it acceptable and compatible with any studio control room.
|
|
| Video Capture & Playback Supported |
- 8 bit Uncompressed HD 1080i
- 10 bit Uncompressed SD
- 8 bit Uncompressed SD
- DVCPRO HD, HDV, DV & Prores
|
| Qualified RAID Controller Cards |
MAC
- Areca - 1221X PCI-E (SATA)
- Areca - 1680X PCI-E (SAS/SATA)
- ATTO - R380 PCI-E (SATA)
- HIGHPOINT - 2322 PCI-E (SATA)
- HIGHPOINT - 4322 PCI-E (SAS/SATA)
|
PC
- Areca - 1221X PCI-E (SATA)
- Areca - 1680X PCI-E (SAS/SATA)
- ATTO - R380 PCI-E (SATA)
- HIGHPOINT - 4322 PCI-E (SAS/SATA)
|
|
Technical Specification |
| Host
Interface |
2 X MiniSAS 8088 |
| HDD
Interface |
SATA II & SAS |
| Data Transfer Rate |
SATAII 3 Gbps |
| Power Supply |
Universal Auto-Switching
|
| Cooling |
Swap Fan Module
|
| O.S. support |
Mac OS X, Windows, Linux |
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|