Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Monthly Special Sale

9U 900mm Depth Rack-mount Server Cabinet
Part#  WG-990


*click on photo for enlarged view

  • Universal Fit Most of Rackmount Chassis and Equipment
  • Front, Rear, and Side Security Lock to Prevent Unauthorized Access to Equipment and Data
  • Easy Cabling Management. Cable Entry Provided from Top/ Bottom
  • Fully Adjustable Rails. Mounting Rails are Horizontally Adjustable to Ensure the Best Fit of Rack-mount Chassis
  • Vented Doors Provide Maximum Air Flow
  • Optional 120mm AC Cooling Fans Provide Excellent Air Circulation
  • Custom Front Panel Door with Silk Screen Option Enhance Product Image and Uniformity in Product Line
  • Optional Monitor Mount
  • Locking Mechanism Design on Casters
  • Comes with M5 Mounting Screws and Cage Nuts


 

Features
The WG Cabinet Series is optimized for office, small/medium business (SMB), research and academic institutions or professional studio environments (movie animation, music production, etc.). The 6U,7U,9U,12U space supports any combination of standard rack mount servers or equipment in a compact form factor offering ease of maintenance and flexibility for different IT applications. The WG Cabinet's desk-side design features security, mobility and options for sound dampening to reduce overall system noise levels. It's sleek and compact Element ID design makes it suitable for customers looking for IT solutions in a dynamic office environment. WG Series Cabinet is built with high-quality aluminum/steel structures. With vented doors and cooling fans, WG series provides excellent air circulation for servers and other devices. Cabinets are completely lockable from the front/ rear doors and side panels to prevent unauthorized access. This stylish and secure 19" rack-mount cabinet protects your investment in computer equipment against environmental elements heat and dust. WG Series offer a superior environment for mission-critical equipment.
Specifications
Model Number WG-990
RoHS Compliance Version Yes
Form Factor 9U
Material Frame:Aluminum
Base:SPCC Cold Rolled Steel t1.2
Mounting Rails:SPCC Cold Rolled Steel t2.0
Top Panel:SPCC Cold Rolled Steel t1.2
Side Panels:SPCC Cold Rolled Steel t1.2
Doors:SPCC Cold Rolled Steel t1.5
Color Black (Special Color on Request)
Loading Capacity 2200 lbs
Supported Chassis Depth 29" and under
Internal Dimensions Depth: 29" max
Cooling Optional 3 sets of 120mm 120V AC fans can be installed on top (p/n: WA-SF120-2FAN)
Dimensions (WxHxD) 23.60" x 26.50" x 35.40" / 599 mm x 673 mm x 899 mm
Notes - HTS code: 8473.30.5100 (ECCN is not applicable).


More photos ( Click for enlarged views )
         
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 WG-990
 Regular Price : $623
 Special Price : $550   ( For limited quantity )
9U 900mm Depth Rack-mount Server Cabinet

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.