STEEL FRAME RACK / 4 POST RACK - AR3017
|
Overview : ( click on photo for enlarged view )
|
AR3017
40U, 35.5" Overall deep, 4 post heavy duty steel Open Frame Server Rack, Black only |
Package Content |
- 4 pieces main frames vertical post
- 2 heavy duty plinth (bases)
- 4 pieces cross beam
- 2 sets of depth supporter
- 25 pcs M6 washer screw
- 25 pcs M6 cage nut
- 8 pcs M5 black assembly screw
- 52 pcs M6 black assembly screw
- Installation manual
- Unit ship by knock-down only
|
Features |
- Depth supporter on the top of rack to support more strengh
- Allows you to install the sliding rail, not just stack them or center mounted
- Allows you to either install the wheel or leveling feet or bolt on the ground
- Easy assembly
|
|
Specification :
- Overall Width: 20"
- Overall Depth (base): 35.5" , post to post = 30.4"
- Overall Height: 71.7"
- Maximum equipment' width: 17.72"
- Useable height: 70"
- For slide rail: brackets length must be less than 30.2"
- Material: rails / frame made with 2.0mm steel
- Made with EIA standard
|
Ordering
information :
Part # |
Description |
AR3017
Price : $330 |
40U, 20"(W) x 35.5"(D) x 71.7"(H), 4 post heavy duty steel rack, Black |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|