Products
Barebone
Server
1U
Dual PIII Barebone
Server
-6011H
-6011Hi
-6011D
-6011L
1U
P4 Barebone Server
1U
Dual Xeon Barebone Server
1U
Xeon Barebone Server
1U
PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Barebone
Server - Supermicro 1U Dual PIII Xeon Barebone Server
|
Model
|
Form
Factor |
CPU
Support |
Speed |
FSB
/ Chipset |
Memory |
Storage |
| SuperServer
6011H |
1U |
2x
PIII Tua. |
1.40G |
133MHz/
SW
HE-SL
|
4G
SDRAM |
2x
2ch. Ultra160 SCSI |
| SuperServer
6011Hi |
1U |
2x
PIII Tua. |
1.40G |
133MHz/
SW
HE-SL
|
4G
SDRAM |
2x
2ch. IDE |
| SuperServer
6011D |
1U |
2x
PIII Tua. |
1.40G |
133MHz/
VIA
266T
|
4G
DDR |
2x
2ch. Ultra160 SCSI |
| SuperServer
6011L |
1U |
2x
PIII Tua. |
1.40G |
133MHz/
SW
|
SDRAM |
2x
2ch. Ultra160 SCSI |
|
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|