Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                     Home    |    Buy Online  |    About Us    |    Contact Us    |    Site Map    

    Products
    Barebone Server 
    2U Dual PIII Barebone Server
            -6021H  
            -6021F 
            -6021i 
   1U P4 Barebone Server
    1U Dual Xeon Barebone Server
    1U Xeon Barebone Server
    1U Dual PIII Barebone
      Server
 

    1U PIII Barebone Server
    2U Dual Xeon Barebone Server
    4U Dual Xeon Barebone Server

   Product Index
   Rackmount Chassis
   Rackmount LCD/ KVM
   Disk Array
   Wall Mount 
   Barebone Server 
   Industrial Computer
   Server Rack
   Mobile Rack
   Power Supply
   Server Case
   PC / Raid Tower
   Accessories
   OEM System/Project


 
    Return Policy





  
2U Barebone Server - Supermicro 2U Dual PIII  Barebone Server

Model

Form Factor CPU Support Speed FSB / Chipset Memory Storage
SuperServer 6021H 2U 2x PIII Tua. 1.40G

133MHz/

SW HE-SL

4G SDRAM 2x 2ch. Ultra160 SCSI
SuperServer 6021F 2U 2x PIII Tua. 1.40G

133MHz/

SW HE-SL

4G SDRAM 2x 2ch. Ultra160 SCSI
SuperServer 6021i 2U 2x PIII Tua. 1.40G

133MHz/

SW HE-SL

4G SDRAM 6x IDE

     

 

 

 

 

                                        Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

             Product images may be generic and may not reflect actual item purchased. Synergy Global
             Inc is not responsible for any typographical errors. Specifications subject to change without
             notice.  Legal.
    

Copyright 2003 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.