Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                     Home    |    Buy Online  |    About Us    |    Contact Us    |    Site Map    

    Products
    Barebone Server 
    4U Dual Xeon Barebone Server
                
-7043A-8R  
              -7043A-i  
              -7043P-8R  
              -7043L-8R  
              -7042P-8R  
              -7042S-i  
    1U Dual Xeon Barebone Server
    1U Xeon Barebone Server
    1U P4 Barebone Server
    1U Dual PIII Barebone Server
    1U PIII Barebone Server
    2U Dual Xeon Barebone Server
    2U Dual PIII Barebone Server

   Product Index
   Rackmount Chassis
   Rackmount LCD/ KVM
   Disk Array
   Wall Mount 
   Barebone Server 
   Industrial Computer
   Server Rack
   Mobile Rack
   Power Supply
   Server Case
   PC / Raid Tower
   Accessories
   OEM System/Project


 
    Return Policy



  
4U Barebone Server - Supermicro 4U Dual Xeon Barebone Server

Model

Form Factor CPU Support Speed FSB / Chipset Memory Storage
SuperWorkstation 7043A-8R 4U 2x Xeon  3.06G

533MHz/

Intel E7505

12G DDR 7x 2ch. Ultra320 SCSI
SuperWorkstation 7043A-i 4U 2x Xeon  3.06G

533MHz/

Intel E7505

12G DDR 7x IDE
SuperServer 7043P-8R 4U 2x Xeon  3.06G

533MHz/

Intel E7501

16G DDR 10x 2ch. Ultra320 SCSI
SuperServer 7043L-8R 4U 2x Xeon  3.06G

533MHz/

SW GC-LE

16G DDR 7x 2ch. Ultra320 SCSI
SuperServer 7042P-8R 4U 2x Xeon  3.0G

400MHz/

Intel E7500

16G DDR 7x 2ch. Ultra320 SCSI
SuperServer 7042S-i 4U 2x Xeon  2.8G

400MHz/

SW GC-LE

4G DDR 7x IDE

     

 

 

 

 

 

 

 

                                        Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

             Product images may be generic and may not reflect actual item purchased. Synergy Global
             Inc is not responsible for any typographical errors. Specifications subject to change without
             notice.  Legal.
    

Copyright 2003 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.