Products
Barebone
Server
1U
PIII Barebone Server
-5011H
-5011E
1U
Dual Xeon Barebone Server
1U Xeon Barebone Server
1U
P4 Barebone Server
1U
Dual PIII Barebone Server
2U
Dual Xeon Barebone Server
2U
Dual PIII Barebone Server
4U
Dual Xeon Barebone Server
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Xeon Barebone
Server - SuperServer 5011H :
Part
# 5011H
 |
|
Features
:
1. Single
Intel
Pentium
III
Processor
of up
to
1.40
GHz
and
faster
with a
512K
L2
cache
2. Up
to
512MB
SDRAM
memory
3. 2
Hot-swap Ultra 160 SCA 3.5" SCSI drive bays
4. 200W power supply
|
|
 |
|
 |
| Motherboard |
|
| CPU |
- Single
Intel®
Pentium®
III
Processor
of up
to
1.40
GHz
and
faster
with a
512K
L2
cache
- Single
Intel®
FCPGA(2)
Celeron™
Processor
of up
to
1.20
GHz
|
| Memory |
- Up
to
512MB
unbuffered
PC133/100
SDRAM
memory
- 25
degree
slots
for
better
airflow
|
| Front
Side BUS |
|
| Chipset |
|
| I/O
Expansion |
|
| Onboard
I/O
Devices |
- Adaptec
AIC-7899
dual
channel
Ultra
160
SCSI
controller
- 2
Intel®
82559
Ethernet
controller
- Direct
AGP
with
optional
AIMM
4MB
display
cache
- Dual
Ultra
DMA (UDMA/33)
bus
master/EIDE
channels
support
data
transfer
rates
of up
to 33
MB/sec
- 2
Fast
UART
16550
compatible
serial
ports
- 2
USB
ports
- PS/2
keyboard
and
mouse
ports
|
| BIOS |
- 4MB
AMI
FWH
- BIOS
rescue
recovery
feature
- Hardware
BIOS
virus
protection
- ACPI/APM
power
management
PnP
- PXE
headless
support
|
|
| Chassis |
|
| Form
Factor |
|
| Power
Supply |
- 200W
power
supply
(PWS-0020)
- Auto-switching
100/240
AC
power
|
| SCA
Subsystem |
- 2
Hot-swap
Ultra160
SCA
3.5"
SCSI
drive
bays
(for
one-inch
high,
80-pin
SCA
SCSI
drives)
- SCA
backplane
provides
power,
bus
termination
|
| Cooling
Subsystem |
|
| External
Drive Bays |
- 1
Floppy
drive
- 1
Slim
CD-ROM
|
| Other
Features |
- ACPI/APM
power
management
- Onboard
AOL2
(Alert-on-LAN2)
controller
chip
(optional)
- PC'99
color-coded
I/O
connectors
- WOL
(wake-on-LAN)
connector
- Internal/external
modem
wake-up
- Control
of
power-on
mode
for
recovery
from
AC
power
loss
- Chassis
intrusion
detection
|
| PC
Health
Monitoring |
- 4
Onboard
voltage
monitors
for
CPU
- 4
Fan
status
- Environmental
temperature
monitor
and
control
- Chassis
and
CPU
overheat
alarm,
LED
indication
and
control
- System
resource
alert
- Supermicro
System
Management
utility
|
| Dimensions |
- Width:
16.7
in.
- Height:
1.7
in.
- Depth:
22 in.
- Weight:
17.6
lb.
(Net)
22 lb.
(Gross)
|
|
|
|
|
|
|
|
|
|
Home
|
Online Store
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Inc
is not responsible for any typographical errors. Specifications subject to
change without
notice. Legal.
|
|