CLEARANCE 42U EQUIPMENT
RACKS - CR1084-NS
42U Sever Rack, 600mm wide & 1000mm deep,950 Kg loading weight
Front Perforated Door + Rear perforated Middle Split Door + Solid Side Panel + Basic Frame
|
Rack 42U - CR1084-NS / 42"
Deep

*
Click on the above pictures for
a detailed View

|
CR1084-NS 19"
Server Cabinets
42U Cabinet, Inside: 19"(W) x 39"(D) x
73.5"(H)
Overall: 24"(W) x 42"(D) x 80"(H) |
|
SPECIFICATION |
|
Color |
Black/ Two Tone grey |
Static Loading |
950 kg |
| Internal width |
19 inches |
External width |
24 inches |
| Internal depth |
39 inches |
External depth |
42 inches |
| Internal Height |
77 inches |
External Hieght |
80 inches |
|
Standard Package Contents
|
- Standard Frame w/ Cable Access Channnel
- Fully Vented Top Cover w/ Cable Access Channel
- 19" Mounting Angle w/ Unit Mark, Front & Rear Pairs
- Front Perforated Door w/ Handle Lock
- Rear Perforated Middle Split Door w/ Handle Lock
- Side Panel w/ Latches, Pair
- Caster & Adjustable Feet, Set of 4
- Dynamic Earthing Kit
- Full Height Tray, 75mm Wide, Pair
- M6 Fixing including Screw, Cup Washer & Cage Nut, Pack of 50
|
|
|
Universal Compatibility
|
The CR1084-NS server rack is specifically designed to give a universal mounting platform for all standard-sized 19" rack mountable device. The CR1084 server rack is able to meet most major manufacturers' specifications for mounting requirements. That allows your network rooms to scope with new challenged of systems upgrade, equipment consolideation from different makers or storage deployment. Users are provided with a simple and rapid way to mount or add investment easily in a single cr1084-NS rack.
Besides the storage, managemnet, the CR1084-NS server rack also provides adjustable front and rear mounting angles which ensure high-quality equipment installations and professional mounting to standard systems from branded OEM manufacturers. Tool-less mounting rail devices enable users to make maximum use of zero rack unit space. Slide front-to-rear is allowed for geater space utilization.
|
|
|
Adjustable, Moving 19" Mounting Angles
- Easy, rapid and tool-less captive adjustment of mounting angles
- Provides critical front and rear support for 19" EIA rackmount equipment
- Highly adaptable tp install multiple server vendors within the same rack
- Allows easier installation, service and maintenance
- Ensure a professional mounting of all standard 19" devices
|
 |
|
Excellent ventilation / Super Thermal Management
|
Optimal thermal efficiency is gained via careful R&D in
air flow direction and air throughput :
- Fully
Perforated Front & Rear door and Roof
Top.
- Hexagon perforated holes filled fully perforated
doors facilitates optimal air flow.
- The expanded steel
design of all enclosure doors give 80% perforated area
that optimize air flow |
|
|
|
*****
Click on the above icons for
detailed views |
Ordering
Information for CR1084-NS - Rack 42U 42" deep
| Part # |
Description |
| CR1084-NS |
42U Sever Rack, 600mm wide & 1000mm deep,950 Kg loading weight, Black
Front Perforated Door + Rear perforated Middle Split Door + Solid Side Panel + Basic Frame |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|