Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                     Home    |     Online Store  |  About Us    |    Contact Us    |    Site Map    

    Products
    Mobile Rack
    IDE-Ultra DMA 66/100/
      133 (40 pin)

     -MR1003
   Ultra 160 SCA (80 pin)

   Product Index
   Rackmount Chassis
   Rackmount LCD/ KVM
   Disk Array
   Wall Mount  New!
   Barebone Server New!
   Industrial Computer
   Server Rack
   Mobile Rack
   Power Supply
   Server Case
   PC / Raid Tower
   Accessories
   OEM System/Project


 
    Return Policy




                    

                              IDE- ULTRA DMA 66/100/133 (40 PIN)

    Part #
 MR1001

   Ultra ATA /66/100/133 HDD
  
-Special Forceless Handle Design
     with Key only
   -Power & HDD access LCD indicators
  

   

MR1002
   Ultra ATA /66/100/133 HDD
  
-Hot-Swappable Level 4
   -No Limit on HDD Capacity
   -Power & HDD access LED indicators
   -Hot swappable by Swap-n-Go software
 
   
MR1003
Click on photo for  details
   IDE interface for 2.5"  Notebook HD
  
-Fits in standard 3.5" exposed bay
  - HDD Capacity : No Limit 
  
  
MR1004
   All Aluminum Rack/Support Ultra ATA
   /66/100/133 HDD
  
-Power keylock& HDD access LED
     indicators
   -Compatible with all Tower, Desktop PC  
     and  RAID system cases

MR1005   All Aluminum Rack/Support Ultra ATA
  /66/100/133 HDD
 
-Power & HDD access LED indicators
  -Compatible with all Tower, Desktop PC 
    and  RAID system case
  -Special forceless handle design

 

MR1006

click photo to  enlarge

  ATA 133 Ready
 
-Turn3.5" Hard Drive Into A 
    Portable & Secured  Swap Device 
 - Secure key lock design
 -
LCD display with fan-fail and over-heat
    alarm features
  -Aluminum Case 
  -Color : optional black, beige or silver

   

MR1007
click photo to  enlarge
  ATA 133 Ready
 
-IDE Interface
  -40mm Rear Cooling Fan.
  -Power/HDD Access Indicator. 
  - Easy 3 step key lock 
  -Aluminum Case 
  

  

 

MR1008 Interface: DMA IDE
-Material: All Aluminum
-Cooling Fan: 2 B.B Fan
-Color: Beige
-Demention:8.9"L x 5.25"W x 1.63"H

 

  

 


                   Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.      

Copyright 2003 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.