Products
Mobile
Rack
Ultra
160 SCA (80 pin)
IDE-Ultra
DMA 66/100/ 133 (40 pin)
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount New!
Barebone
Server New!
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
ULTRA
160 SCA
Part #
| MR1009 |
 |
Hot
Swappable in level 4
-No Limit on HDD Capacity
-Rotate SCSI ID in the front panel
-Cooling fan detect and buzzer reset - Material:
All Aluminum
-Interface:
Ultra 160 SCA
-Cooling
Fan: 1 B.B Fan / 1 option
-Color: optional
Beige or
Black
-Demention:8.9"L
x 5.25"W x 1.63"H
|
| MR1010 |
 |
Hot
Swappable in level 4
-LCD display of SCSI ID, Voltage, Temperature, MTBF, HDD
access and Fan status
-Power(Green) HDD accessing(Yellow) and HDD
Failure(Red) LEDs -Material:
All Aluminum
-Interface: Ultra 160 SCA
-Cooling Fan: 2 B.B Fan
-LCD Display: Yes
-Color: Beige/Black
-Demention:8.9"L x 5.25"W x 1.63"H
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|