Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                     Home    |     Online Store  |  About Us    |    Contact Us    |    Site Map    

    Products
    Mobile Rack
    IDE-Ultra DMA 66/100/
      133 (40 pin)

     -MR1003
   Ultra 160 SCA (80 pin)

   Product Index
   Rackmount Chassis
   Rackmount LCD/ KVM
   Disk Array
   Wall Mount  New!
   Barebone Server New!
   Industrial Computer
   Server Rack
   Mobile Rack
   Power Supply
   Server Case
   PC / Raid Tower
   Accessories
   OEM System/Project


 
    Return Policy




                    

    IDE- ULTRA DMA 66/100/133 (40 PIN) : Part # MR1003


                  Mobile Rack with IDE interface for 2.5"  Notebook HD


                  


                                                                                   

 
SPECIFICATIONS
Dimension
145mm(L)x 102mm(W)x 25mm (H)
Temperature
Operating5oC~60oC Non-operating -25oC~80oC
Interface
IDE (ATA33 /66 /100 /133)
HDD capacity
No limit (2.5 ")
Power input
+5V DC + 5%
Power output
+5V DC 2A
Cooling
No fan
Humidity
Operating 20%~80% Non-operating 15%~90%
Material
Tray: plastic (ABS) ; Frame : metal
Display
Green LED for power on indicator,  Red LED for HDD access indicator
Hot Swap
By software

 

                   Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.      

Copyright 2003 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.