Products
Raid Storage New
Raid Subsystem
Mini Raid Box
-
MRaid1001-SA
-
MRaid1001-UF
-
MRaid1001-ES
-
MRaid1001-SAU
-
MRaid1001-ETH
-
MRaid1002-SAU
Desktop Raid Tower
2U
Disk Array Chassis
3U Disk Array Chassis
4U Disk Array Chassis
Rackmount
LCD/ KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
New
Panel PC New
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
JBOD New
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
Raid Storage
Mini Raid Box : Part #
MRaid1001-ES


**Click on pictures to enlarge |
|
Introduction |
MRaid1001-ES is an
Economic Version of SATA Raid External Enclosure. It provide user a cost effective Raid function and fast data transmission in data backup.
|
|
Features |
- Supports SATA (3Gbps)
- Aluminum housing, anodized surface, benefits for
cooling and durability
- Small, compact, and light weight
- Backplane design for two removable SATA drive
trays
- Built-in thermo speed control fan for
self-contained ventilation
- Individual key lock of each HDD tray for
physical security
- LED indicators for power and activity on each
HDD tray
|
|
Package Content |
- Enclosure x 1
- HDD Tray x 2
- eSATA Cable x 2
- Power Adapter w/ Power Cord x 1
- Hard Disk Drive mounting screw x 8
- Key for HDD tray x 2
|
|
|
Technical Specification
|
|
Host
Interface |
SATA II |
| HDD
Interface |
SATA I/II |
| Data Transfer Rate
|
SATA |
| Hot-Swap
|
Both on Host and Device
|
| LED Display
|
Green - Power on indicator
Blue - Busy (HDD Accessing) indicator
|
| Dimension
|
Enclosure only:(L)3.5cm(W)6.5cm(H)12cm
|
| Material
|
Plastic and Aluminum alloy
|
| Power Supply
|
External Power Adapter (AC input:100-240V~1.0A 50-60Hz / DC output:+5V/2A,+12V/2A)
|
| Cooling
|
40 x 40 x 10 mm Cooling Fan with thermo speed control
|
| O.S. support
|
OS Independent
|
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|