Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                   Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

     Products
     Raid Storage New
     Raid Subsystem     
     Mini Raid Box     
            - MRaid1001-SA     
            - MRaid1001-UF     
            - MRaid1001-ES     
            - MRaid1001-SAU     
            - MRaid1001-ETH     
            - MRaid1002-SAU     
     Desktop Raid Tower     
     2U Disk Array Chassis    
     3U Disk Array Chassis
     4U Disk Array Chassis
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 


                    

                                            Raid Storage



                                    Mini Raid Box :  Part # MRaid1001-ETH




     **Click on pictures to enlarge 
  Introduction
 
MRaid1001-ETH is a Simple Network-Attached Storage through the Ethernet Interface for Home or Small Office Members to Store, Share, Access and Manage Their Data or Photo Images . With the web-based management, Administrator is easy to configurate MRaid1001-ETH from the remote for user/share level access control setting, system status watching and Firmware upgrade, system reboot and factory defaults maintenance.
                                                           
    
  Features

  • SMB server up to 8 Sessions, FTP Server for data sharing on LAN or WAN
  • Standalone system (no extra driver requested for clients)
  • Intuitive Web-based interfaces, setup in seconds
  • Bulit-in microprocessor for hardware RAID 0,1 (selectable)
  • Built-in thermo sensor for auto fan speed control
  • Aluminum housing benefits for cooling and durability
  • Individual key lock of each HDD tray for physical security
  • LED indicators for power and activity on each HDD tray
  Package Content

  • Enclosure x 1
  • HDD Tray x 2
  • Ethernet Cable x 1
  • Power Adapter w/ Power Cord x 1
  • Hard Disk Drive mounting screw x 8
  • Key for HDD tray x 2
                                             Technical Specification
  Host Interface   1 port RJ-45 connector (Ethernet 10/100 Base-TX Auto MDI/MDI-X )
  HDD Interface   SATA I/II (Raid 0 : Supports 20~500G HDD) (Raid 1: Supports 20~750G HDD)
  HDD File Format   FAT32
  Data Transfer Rate   2.8MB/s sustained data transfer rate
  Hot-Swap   Both on Host and Device
 RAID Level   Hardware 0,1
  LED Display   Green - Power on indicator Blue - Busy (HDD Accessing) indicator
  Dimension   Enclosure only:(L)3.5cm(W)6.5cm(H)12cm
  Material   Plastic and Aluminum alloy
  Power Supply   External Power Adapter (AC input:100-240V~1.0A 50-60Hz / DC output:+5V/2A,+12V/2A)
  Cooling   40 x 40 x 10 mm Cooling Fan with thermo speed control
  O.S. support   OS Independent

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

                    Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.        

                                             Copyright ©  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.