Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                   Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

    Products
     Raid Storage New
     Raid Subsystem     
     Mini Raid Box     
            - MRaid1001-SA     
            - MRaid1001-UF     
            - MRaid1001-ES     
            - MRaid1001-SAU     
            - MRaid1001-ETH     
            - MRaid1002-SAU     
     Desktop Raid Tower     
     2U Disk Array Chassis    
     3U Disk Array Chassis
     4U Disk Array Chassis
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 


                    

                                            Raid Storage



                               Mini Raid Box :  Part # MRaid1001-SAU




     **Click on pictures to enlarge 
  Introduction
 
 MRaid1001-SAU is an External dual 3.5" HDD Enclosure and Supports Hardware RAID 0, 1 Selectable Function.The Host interface supports both USB2.0 and Serial ATA(SATA) bring user an easy installation and a fast transmission experience during the data backup.
                                                           
    
  Features

  • Supports USB2.0(480Mbps) & SATA (3Gbps)
  • Bulit-in microprocessor for hardware RAID 0,1 (selectable)
  • Built-in thermo sensor for auto fan speed control
  • Aluminum housing benefits for cooling and durability
  • Small, compact size and light weight
  • Backplane design for two removable SATA drive trays
  • Individual key lock of each HDD tray for physical security
  • LED indicators for power and activity on each HDD tray
  Package Content

  • Enclosure x 1
  • HDD Tray x 2
  • USB2.0 Cable x 2
  • eSATA Cable x 1
  • Power Adapter w/ Power Cord x 1
  • Hard Disk Drive mounting screw x 8
  • Key for HDD tray x 2
                                             Technical Specification
  Host Interface   SATA II
  HDD Interface   SATA I/II
  Data Transfer Rate  USB 2.0 480Mbps(60MB/sec) SATA 1.5/3 Gbps
  Hot-Swap   Both on Host and Device (Raid 1 only)
 RAID Level   Hardware 0,1
  LED Display   Green - Power on indicator Blue - Busy (HDD Accessing) indicator
  Dimension   Enclosure only:(L)3.5cm(W)6.5cm(H)12cm
  Material   Plastic and Aluminum alloy
  Power Supply   External Power Adapter (AC input:100-240V~1.0A 50-60Hz / DC output:+5V/2A,+12V/2A)
  Cooling   40 x 40 x 10 mm Cooling Fan with thermo speed control
  O.S. support   OS Independant

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

                    Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.        

                                             Copyright ©  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.