Products
Raid Storage New
Raid Subsystem
Mini Raid Box
-
MRaid1001-SA
-
MRaid1001-UF
-
MRaid1001-ES
-
MRaid1001-SAU
-
MRaid1001-ETH
-
MRaid1002-SAU
Desktop Raid Tower
2U
Disk Array Chassis
3U Disk Array Chassis
4U Disk Array Chassis
Rackmount
LCD/ KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
New
Panel PC New
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
JBOD New
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
Raid Storage
Mini Raid Box : Part #
MRaid1002-SAU



**Click on pictures to enlarge |
|
Introduction |
MRaid1002-SAU is an
external 3.5" hard drive enclosure and supports SATA I/II hard drive. The storage capacity of the hard drive is unlimited. The trayless and screwless design is for fast and easy installation. The host interface supports both USB 2.0 and Serial ATA (SATA). Blue LED indicator enables monitor power and hard drive activities.
|
|
Features |
- Trayless and Tool-free Design for fast HDD mounting
- Support SATA I/II Hard Drive
- Supports USB 2.0 (480Mbps) & e-SATA (3Gbps)
- 1 x 40 mm Cooling Fan for Excellent Heat Dissipation
- Small, Compact Size, and Light Weight
- Blue LED Indicators for Power and Activity on HDD
|
|
Package Content |
- Enclosure x 1
- USB2.0 Cable x 2
- eSATA Cable x 2
- Power Adapter w/ Power Cord x 1
- Manual x 1
|
|
|
Technical Specification
|
|
Cooling Fans |
1 x 40mm cooling fan |
| HDD
Interface |
SATA I/II |
| Connectors |
USB 2.0 and SATA Connectors
|
| Material
|
Frame: Likeable Soft-coated Metal
Front Panel: Plastic |
| Blue LED
|
Power and HDD Activity
|
| Dimension
|
126(W) x 207(D) x 37(H) mm
|
| Weight |
2.7 lbs |
| Power Supply
|
External Power Adapter (AC input:100-240V~1.0A 50-60Hz / DC output:+5V/2A,+12V/2A)
|
| Certifications |
TUV/GS, CUL, CE, RoHS
|
| O.S. support
|
OS Independent
|
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|