Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     PC / Raid Tower
       PC
         -Book Size Computer
         -PC Case
       Raid Tower

 Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
Accessories 

OEM System / Project


Return Policy





                    
                                                         PC CASE   

  Part #
 PC1005  

 

Micro ATX PC Case

Dimension : 14.5"x14"x6"
Power Supply : 200W Mini-micro ATX P4
Color : Silver or Black
Fan : 1x 80mm, 2 x 60mm 
Drive Bays : 1 x 5.25", 1 x 3.5", 2 x 3.5"
(internal) 
Motherboard supported : Micro ATX
                        

   

 

 PC1001  

 

MID TOWER ATX  CASE -Front USB 
-Audio  
-Fire wire

-430W power supply
-4 x 5.25" + 2 x 3.5" Bays
-P4 READY

                           

   

 

PC1002  

    

MID TOWER  CASE
-2 Front USB ports

-430W power supply
-4 x 5.25" + 2 x 3.5" Bays

 

   
               

 

PC1003  

    

ATX  CASE
- Front USB port 

-430W power supply
-4 x 5.25" + 2 x 3.5" Bays
                

   

PC1004  

    

ATX  CASE
-Front USB 

-430W power supply
-4 x 5.25" + 2 x 3.5" Bays
-see through with led cooling fan and neon light 
             

   



              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.