Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Accessories
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/ PS2/ Sun Adapter
       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
          - RK1001
          - RK1003 
          - RK1004  New
          - RK1005  New
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board

    Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails
           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket


Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 
                              CHASSIS ACCESSORIES - Rack Speakers
                                                       Part # RK1005

                                  2U Rack Speakers  with 110 VAC 60 Hz input power
                                  Optional  110/220 VAC  50/60 Hz input power

DESCRIPTION

The rack speaker RK1005 is  2U rack mount amplified  stereo speaker which is fully enclosed. The rear panel has one stereo input and one DC power input jack. 

RK1005  outputs 24 Watts and has a front panel power switch and volume control along with a headphone jack.

The internal speakers are disabled when a headphone plug is inserted into the headphone jack. The rack mount mounting ears are easily detachable offering other mounting options.

Speaker is  supplied with detachable audio cable and power supply.

FEATURES :
1. Amplified speakers fully enclosed.
2. 24 Watts
3. Controls are at Front Panel
4. Stereo input and output.

                      

                               Made in U.S.A.  


RK1005 in Black  


Click on the pictures for enlarged views



                                   Price : $224


 

 SPECIFICATIONS
Dimensions 19.0" (W) x 3.5" (H) x 3.5" (D)
Output Power 24W
Input Connector 1/8" (3.5mm) stereo jack
Color Available Black and White
Power Supply 110 VAC, 60 Hz input, 12VDC output
(OPTIONAL)110 / 220VAC, 50 / 60Hz input

 

 

 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


   

 

   

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.