


**Click on pictures to enlarge |
|
Introduction |
Raid1001 is an
a cost-effective solution for easy-to-use external storage of high performance and large capacity with a very small footprint. The variety of interfaces on eSATA, USB2.0, 1394B allows user directly connecting to the host computer without requiring any extra Raid add-on cards or drivers. Raid1001 can be easily attached to any standard PC and Apple workstations and managed with its build-in multiple hardware Raid level of Raid 0, 0+1, 5, 5S(Spare) for data protection and performace enhancement.
|
|
Features |
- Supports Various interface of USB2.0/ 1394B/ eSATA
- 100% Hardware Raid
- Supports Multiple RAID Level of Raid 0, 0+1, 5, 5S(Spare)
- Quick Raid Setup with LCD operation
- Online Bad Sector Recovery and Reallocation
- High quality aluminum material construction provides best ventilation
|
|
Package Content |
- Enclosure x 1
- HDD Tray x 4
- Power Cord x 1
- Manual x 1
- USB cablex 1
- FireWireB cable x 1
- eSATA x 1
- Hard Disk Drive mounting screw x 16
- Key for HDD tray x 2
|
|
|
Technical Specification |
|
Host
Interface |
USB 2.0 / FWB800 / eSATA II |
| HDD
Interface |
SATA I/II |
| Hot-Swap |
Both on Host and Device |
| Raid Function |
- Hardware-accelerated RAID with data buffing
- Multiple Raid level: 0, 10, 5,5S(5+Spare) by switch setting
- Automatically online fast disk data rebuliding
- Automatic disk failure detection
- Online bad sector recovery and reallocation
- Bad sector alert Hot swappable disks
|
| Tray LED Display |
Green - Power on indicator
Blue - Busy (HDD Accessing) indicator |
| Dimension |
(L)23.15cm(W)15.68cm(H)20.97cm |
| Management |
LCD panel for operation status display |
| Material |
Plastic and Aluminum alloy |
| Power Supply |
150W (High reliability of IPC form-factor)
Input: 90 – 230 VAC 50- 60 Hz
Output: +5V and +12V DC |
| Cooling |
One 70 x 70 x 150 mm Cooling Fan |
| O.S. support |
No driver on host side (Driverless) |