Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     PC / Raid Tower
         Raid Tower
             - Single Bay Raid Box
             - Multiple Bay Raid
             Tower

                   -Multiple Bay
                     Series  1         

                   -Multiple Bay
                 Series 2           

        PC
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
Accessories
OEM Projects


Return Policy





                  
            RAID TOWER : MULTIPLE BAY RAID TOWER 
                                  SERIES 1

                       


Specifications
Part  #
RT1001 RT1002 RT1003 RT1004 RT1005 RT1006
 

Drive Bay

2BAY
4BAY 5BAY 7BAY 8BAY 9BAY
Interface
SCSI Centronic 50pin / Ultra Wide 160- 68pin
ID switch
Yes (0~7/ 0~15)
Material
Metal/Plastic Panel
Power Supply 80W 200W 230W 250W 250W 300W
Cooling Fan
1x8cm
2x8cm
2x8cm
2x8cm
2x8cm
2x8cm
Safety
CE/FCC Class B Compliance

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

                         Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.