Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     PC / Raid Tower
         Raid Tower
             - Single Bay Raid Box
             - Multiple Bay Raid
             Tower

                   -Multiple Bay
                 Series 1 

                   -Multiple Bay
                     Series 2 

         PC

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
Accessories
OEM Projects


Return Policy





                  
            RAID TOWER : MULTIPLE BAY RAID TOWER 
                                  SERIES 2

     

A fully self-configurable multi-purpose Disk array, Server-Raid or CD Tower system housing designed with modularized concept, DAC brings you most flexibility ever before, from a Standard solid 8 bay RAID Tower to 49 bay Jumbo Disk Array Cabinet, let you make your own custom design, Durability and human interface has been thoroughly taken into consideration, the DAC deliver not only in flexibility but also quality wise.  

FEATURES :

  • Legible-at glance status indicators on drives, fans and power source activities.
  • Removable front door and side panels with security lock
  • Thumbscrew operation on the side panels
  • Snap-in side rails for the disk canisters
  • Single, four & six bays Back Plane design removable hard drive modules, greatly increased the flexibility and scalability of the multiple SCSI channel applications
  • Modularized rear panel design with our patterned inter-changeable panels. We carry a large array of panels to accommodates every customer needs. We can also custom-make panels if necessary.
  • Modularized removable exhaust fan module(2x8cm fans)

Part #
Drive bay
Maximum
(on rear panel)
Dimension (inch)
Weight(lbs)
RT1007
8X 5.25"
1 X 3.5"
12
8.75 x 17 x 21.5
34
RT1008
10X 5.25"
1 X 3.5"
16
8.75 x 20.5 x 20.5
48
RT1009
12X 5.25"
1 X 3.5"
20
8.75 x 24 x 20.5
52
RT1010
14X 5.25"
1 X 3.5"
24
18.5 x 27.75 x 20.5
56
RT1011
17X 5.25"
1 X 3.5"
25
18.5 x 17 x 20.5
53
RT1012
21X 5.25"
1 X 3.5"
33
18.5 x 20.5 x 20.5
66
RT1013
25X 5.25"
1 X 3.5"
41
18.5 x 7.5 x 20.5
70
RT1014
29X 5.25"
1 X 3.5"
49
18.5 x 27.5 x 20.5
77

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

           Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.