|
SPECIFICATION |
|
CPU |
Support Celeron /P-III/Tualatin processors (support 566~1.26HGz & up reserved) |
|
Chipset |
Intel 815E chipset with GMCH, ICH2, FWH |
|
VGA |
Build-in GMCH 4MB display cache on board, support CRT & LCD panel display |
|
Memory |
2 x 168-pin DIMM up to 512MB |
|
IDE |
Two IDE (UDMA-100) support up to 4 devices |
|
USB |
Two USB Ports with header pin |
|
LAN |
Single LAN, Intel 82562ET PHY & optional Intel 82559, 10/100 Base Tx Ethernet, support WOL |
|
Super I/O |
ICH2 & LPC (Low pin Count) I/O chip |
|
Speaker |
Internal buzzer and external speaker connector |
|
FDD |
One channel, supports up to two FDD |
|
Parallel Port |
One port, Bi-direction, SPP/EPP/ECP |
|
Serial Port : |
Two ports 16550 UARTs RS-232 for COM1, COM2 for RS232/422/485 |
|
Keyboard |
Mini DIN connector & external connector |
|
Mouse |
Mini DIN connector (selectable w/keyboard/Y-cable) |
|
BUS Interface |
ISA / PCI (PICMG spec.) / PPCI BUS |
|
BIOS |
Award PnP BIOS, Firmware HUB BIOS memory size 4Mbits, w/VGA BIOS |
|
Watchdog timer |
16 Level Watchdog Timer selectable w/Reset/NMI |
|
Size |
338.5mm x 122mm, 13.33" x 4.8" |