SINGLE BOARD COMPUTER /
CPU CARDS : Part
# SB1002
-
Support Intel Pentium 4 or Celeron processor in the mPGA478
package, FSB 533/400MHz
-
Chipset:Intel 845GV + ICH4
-
Up to
2GB DDR 333/266/200 SDRAM on two 184-pin DIMM sockets
-
Intel
integrated VGA display controller, 64M dynamic video memory
|


|
SPECIFICATION |
|
CPU |
Support Intel Pentium 4 or Celeron processor in the mPGA478
package, FSB 533/400MHz |
|
Chipset |
Intel 845GV +
ICH4 |
|
Memory |
Up
to 2GB DDR 333/266/200 SDRAM on two 184-pin DIMM sockets
|
|
BIOS |
4M Flash BIOS,
Supports Plug & Play, APM 1.2, Supports boot from USB device or
CD-ROM or LS-120 ZIP Drive |
|
Display |
Intel integrated VGA display controller, 64M dynamic video memory |
|
Ethernet |
10/100Base-T
Interface, Intel 82562ET Controller, RJ-45 x 1 Connector |
|
Audio |
AC-97 audio interface |
|
ISA Bus |
64mA high
driving ISA bus interface to backplane |
|
EIDE |
Support four EIDE devices with Ultra DMA 100/66/33 |
|
Compact Flash |
One optional
standard 50 pin Compact Flash socket, supports three kinds of CF
cards |
|
FDD |
1
|
|
USB |
Four USB2.0
Ports |
|
KB & Mouse |
One
6-pin Mini-DIN connector for keyboard and mouse |
|
Parallel Port |
1 (SPP/EPP/ECP) |
|
COM |
COM1
IDC10, COM2 IDC10, COM1->RS232 COM2->RS232 |
|
Watchdog Timer |
Programmable via
software |
|
Dimension (L x W) |
338.5mm x 122mm /13.33" x 4.8" |
|
Environment |
0 to 50 蚓
(operating temperature), -20 to 80 蚓 (storage temperature) 5% to
90%, non-condensing (relative humidity) |
|
Approval |
CE,
FCC Class A |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|