|
SPECIFICATION |
|
CPU |
Support Intel Pentium 4 or Celeron processor in the mPGA478
package, FSB 800/533/400MHz |
|
Chipset |
Intel 848 + ICH5
|
|
Memory |
Up
to 2GB DDR 400/333/266 SDRAM on one 184-pin DIMM socket
|
|
BIOS |
4M Flash BIOS,
Supports Plug & Play, APM 1.2, Supports boot from USB device or
CD-ROM or LS-120 ZIP Drive |
|
Display |
ATI
RADEON 7000 graphics controller, on-board 64M or 32M video memory
|
|
Ethernet |
10/100Base-T
Interface, Intel 82562ET Controller, RJ-45 x 1 Connector |
|
Audio |
AC-97 audio interface (LINE OUT, LINE IN, MIC IN, CD IN) |
|
ISA Bus |
64mA high
driving ISA bus interface to backplane |
|
SATA |
Support two SATA 150 devices |
|
EIDE |
Support four
EIDE devices with Ultra DMA 100/66/33 |
|
FDD |
1
|
|
USB |
Four USB2.0
Ports |
|
KB & Mouse |
One
6-pin Mini-DIN connector for keyboard and mouse |
|
Parallel Port |
1 (SPP/EPP/ECP) |
|
COM |
COM1
IDC10, COM2 IDC10, COM1->RS232 COM2->RS232 |
|
IrDA |
Support IrDA |
|
Raid |
Support Raid 0 or Raid 1 (ICH5-R) |
|
Watchdog Timer |
Programmable via
software |
|
Dimension (L x W) |
338.5mm x 122mm /13.33" x 4.8" |
|
Environment |
0 to 50 degree
Celsius (operating temperature), -20 to 80 degree Celsius
(storage temperature) 5% to 90%, non-condensing (relative
humidity) |
|
Approval |
CE,
FCC Class A |