|
Specification |
|
CPU |
Support Intel Pentium 4
or Celeron processor in the mPGA478 package, FSB 800/533/400MHz |
|
Chipset |
Intel 865PE + ICH5 |
|
Memory |
Up to 2GB dual channel
DDR 400/333/266 SDRAM on two 184-pin DIMM sockets |
|
BIOS |
4M Flash BIOS, Supports Plug & Play,
APM 1.2, Supports boot from USB device or CD-ROM or LS-120 ZIP
Drive |
|
Display |
ATI RADEON 7000 graphics
controller, on-board 64M or 32M video memory |
|
Ethernet |
10/100Base-T Interface, Intel 82562ET
Controller, RJ-45 x 1 Connector |
|
Audio |
AC-97 audio interface
(LINE OUT, LINE IN, MIC IN, CD IN) |
|
ISA Bus |
64mA high driving ISA bus interface
to backplane |
|
SATA |
Support two SATA 150
devices |
|
EIDE |
Support four EIDE devices with Ultra
DMA 100/66/33 |
|
FDD |
1 |
|
USB |
Four USB2.0 Ports |
|
KB & Mouse |
One 6-pin Mini-DIN
connector for keyboard and mouse |
|
Parallel Port |
1 (SPP/EPP/ECP) |
|
COM |
COM1 IDC10, COM2 IDC10,
COM1->RS232 COM2->RS232 |
|
IrDA |
Support IrDA |
|
Raid |
Support Raid 0 or Raid 1
(ICH5-R) |
|
Watchdog Timer |
Programmable via software |
|
Dimension (L x
W) |
338.5mm x 122mm /13.33" x
4.8" |
|
Environment |
0 to 50
degree Celsius (operating temperature),
-20 to 80 degree Celsius (storage temperature) 5% to 90%, non-condensing
(relative humidity) |
|
Approval |
CE, FCC Class A |