Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
    Products
    Industrial Computer
       
-Single Board Computer

           -SB1001
           -SB1002
           -SB1003
           -SB1004
           -SB1005

        - Portable Computer
        - LCD Workstation


    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






           
SINGLE BOARD COMPUTER / CPU CARDS :  Part #  SB1005
 
  • Support Intel Pentium 4 or Celeron processor in the mPGA478 package, FSB 800/533/400MHz

  • Chipset:Intel 865G + ICH5

  • Up to 2GB dual channel DDR 400/333/266 SDRAM on two 184-pin DIMM sockets

  • Intel integrated VGA display controller, 64M dynamic video memory

  • Two optional gigabit LAN Ports



              

                                                                      

Specification
CPU Support Intel Pentium 4 or Celeron processor in the mPGA478 package, FSB 800/533/400MHz
Chipset Intel 865G + ICH5
Memory Up to 2GB dual channel DDR 400/333/266 SDRAM on two 184-pin DIMM sockets
BIOS 4M Flash BIOS, Supports Plug & Play, APM 1.2, Supports boot from USB device or CD-ROM or LS-120 ZIP Drive
Display Intel integrated VGA display controller, 64M dynamic video memory
Ethernet Two optional 10/100/1000Base-T Interfaces, Intel82547EI, Intel82540EM or Intel82551QM Controller, RJ-45 x 2 Connector
ISA Bus 64mA high driving ISA bus interface to backplane
SATA Support two SATA 150 devices
EIDE Support four EIDE devices with Ultra DMA 100/66/33
FDD 1
USB Four USB2.0 Ports
KB & Mouse One 6-pin Mini-DIN connector for keyboard and mouse
Parallel Port 1 (SPP/EPP/ECP)
COM COM1 IDC10, COM2 IDC10, COM1->RS232 COM2->RS232
Raid Support Raid 0 or Raid 1 (ICH5-R)
Watchdog Timer Programmable via software
Dimension (L x W) 338.5mm x 122mm /13.33" x 4.8"
Environment 0 to 50 degree Celsius  (operating temperature), -20 to 80 degree Celsius  (storage temperature) 5% to 90%, non-condensing (relative humidity)
Approval CE, FCC Class A

 


      Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                          Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.