SINGLE BOARD COMPUTER / CPU CARDS
Part# SB2012
Intel® Core™ i7 / i5 / i3 / Pentium® LGA1156 with 2 x PCI Express Gigabit LAN/ 6 x SATA / 8 x USB 2.0 |
|
|
|
PICMG1.3 and RoHS compliant
Onboard XGI Z11 graphic for Intel® Core™ i7 processors
Support Intel® LGA1156, Core™ i7 / i5 / i3 / Pentium®
1 x 82574 PCI Express Gigabit Ethernet
1 x 82578DM Gigabit Ethernet
6 x SATA, 8 x USB2.0, 2 x COM, 1 x Parallel
Support Non-ECC Dual Channel DIMM-DDR3 1066 / 1333 MHz up to 8GB
Intel® AMT 6.0
|
|
|
Specifications: |
CPU Support |
Intel® LGA1156, Core™ i7/ i5/ i3/ Pentium®
Intel® Quad Core™ i5/ i7 |
Main Memory |
2 x 240-pin DIMM, for up to 8GB dual channel Non-ECC DDR3 1066/1333 SDRAM |
Chipset |
Intel® Q57 Express Chipset PCH |
BIOS |
AMI BIOS
Plug and play support
Advanced power management and advanced configuration & power interface support |
On-board LAN |
1 x Intel® 82578DM PHY for AMT 6.0
1 x Intel® 82574L PCI Express Gigabit Ethernet
Support boot from LAN (PXE)
2 x RJ45 with LED |
Display |
Integrated graphic engine by XGI Volari Z11 GPU with DDR2 SDRAM through PCIe 1 x Interface
Analog VGA Interface: 230MHz pixel clock support CRT display up to 1600x1200@70Hz 16M colors |
I/O Interface |
USB 2.0: 8 ports (2 on board, 4 to backplane), 2 ports through I/O Bracket
Serial port: 2 port, with 2x5pin headers (COM 1 and COM 2)
SATA HDD: 6 ports, Support RAID 0/1/5/10 and Intel® Matrix Storage Technology (Intel® MST)
Parallel port: 1 x 26-pin connector
IrDA: 1 x 5-pin header
GPIO: Supports 4 sets general purpose I/O each with TTL level (5 V) interface
On-board buzzer x 1
Power LED/ Power On/ Reset/ SMBUS: 2 x 8 pin header
1 x 4-pin fan connector (for CPU); 1 x 3-pin fan connectors (for System)
IPMB interface through PICMG 1.3 Golden-finger
I/O On SBC Bracket
1 x VGA DB-15 connector
2 x RJ45 Gigabit Ethernet LAN port
2 x USB 2.0 Ports |
System monitor |
6 Voltages (+3.3V, +5V, +12V, Vcore) memory, VTT
3 Temperatures (For CPU and System)
2 FAN speed monitors (1 for CPU and 2 for System FAN)
|
Watchdog Timer |
1-minute increments from 1 to 255 minutes
1-second increments from 1 to 255 seconds
On-chip RTC with battery backup
1 x External Li-lon battery |
Power Input
|
Power source from backplane through golden finger and AUX +12V
Support ATX/AT power supplies
+12V/+5V/+3.3V/+5Vsb |
Environment |
Board level operating temperatures: 0°C to 60°C
Storage temperature: -20°C to 85°C
Relative humidity: 10% to 90%, (Non-condensing)
|
Certifications |
CE approval
FCC Class A
|
Dimensions |
PICMG 1.3 SHB
Dimension: 338.58mm (L) x 126.39mm (W) (13.3’’ x 4.9’’) |
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|