Products
   Industrial Computer
     -Single Board Computer

             -SB2001
             -SB2002
             -SB2003
             -SB2004
             -SB2005
             -SB2006
             -SB2007
             -SB2008
             -SB2009
             -SB2010
             -SB2011
             -SB2012
             -SB2013
    -Passive Backplane
    -Portable Computer
    -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SINGLE BOARD COMPUTER / CPU CARDS
Part#  SB2013


IntelŽ Dual-Core XeonŽ LGA771 Processor with Fully Buffered DIMM/, 2 x PCI Express Gigabit LAN/6 x USB

 
  • Quad Core / Dual Core XeonlŽ processor SBC
  • Intel 5000P embedded chipset with longevity
        support
  • Robust mechanism design for enhanced product
        reliability
  • Up to 8 GB ECC/Register FB-DIMM DDR 2
        memory
  • Dual PCI Express Gigabit Ethernet for high
        networking bandwidth
  • Four USB 2.0 directly output from bracket to save
        the cabling cost
  •  


     Specifications:
    CPU Support Support Dual-Core Intel® Xeon® processor 5100 series and Quad- Core Intel® Xeon® Processor 5300 series (80W)
    Intel Embedded Processor List (Intel® Longevity CPU): Dual Core Intel® Xeon® Processor (5130&5140)
    Dual Core Intel® Xeon® Processor LV (5128,5138,5148)
    1066/1333 MHz FSB support
    Main Memory 4 x 240-pin four channel DDR 2 FB-DIMM Support ECC / Register DDR2 memory up to 8GB
    Chipset Intel® 5000P memory controller Hub
    Intel® 6321ESB I/O controller Hub
    BIOS AMI BIOS
    Plug & Play support
    8M-bit flash ROM
    Support Soft off, Wake on LAN, Power On by PS2 Keyboard Function Key, RTC alarm Power On
    Power on after power failure
    On-board LAN 2 x Intel® 82573L PCI Express Gigabit Ethernet Support Boot From LAN (PXE)
    Support Wake On LAN (When 5Vsb power available) 2 x RJ45 with LED
    Display Interface ATI RS1000 PCI graphic Controller
    32MB DDR2 SDRAM VGA Memory
    1 x DB15 VGA port
    I/O Interface USB 2.0: 4 ports through I/O bracket
    USB 2.0: 2 ports, Serial port: 2 ports, with 2x5 box-header (2.0mm) support RS-232 only
    Parallel port: 1 port , with 2x13 box-header (2.0mm), Bi-directional, EPP/ECP
    PS/2: 1 x Mini-Din Keyboard/Mouse
    GPIO: Support 4 sets of general purpose I/O each with TTL level (5V) interface
    FAN: 2 x 4-pin FAN connectors (for CPU coolers )
    1 x on board buzzer
    1 x 2-pin power on switch
    1 x 5-pin header for key lock
    1 x 2-pin headers for power LED
    1 x 2-pin headers for HDD LED
    Storage SATA: 2 ports, support RAID 0,1 through Backplane
    IDE: 1 x 40-pin IDE connector, support Ultra ATA 33/66/100
    1 x 2-pin JST (2.5mm) power connector for DOM (Disk On Module)
    Watchdog Timer

    Watchdog Timer is programmable by software from 0 to 255 seconds(Tolerance 15% under room temperature 25º)

    On-board RTC On-chip RTC with battery backup
    1 x External Li-Lon battery
    Environment Operating Temperature: 0º ~ 60º (for Board Level Only)
    Storage Temperature: -20º to 85º
    Relative humidity: Operating: 10%~90% (non- condensing)
    Non-Operating: 5~95% (non- condensing)
    Certifications CE approval
    FCC Class A
    Dimensions PICMG 1.3 form factor
    338.58 mm (L) x 122 mm (W) (13.3" x 4.8")

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.