8U Portable Rack
Part# PR0801
SKU# SY- 1920-3-000-08
MADE IN THE USA
*click on photo for enlarged view
|
This Portable Modular Rack Systems are the perfect solution for just about any racking need. They are durable, lightweight, stackable, and completely portable. You may never again have to worry about running out of rack space. The 8U cabinet is great for small closets, under the desk applications or counter-tops.
- Fixed cage nut style rails
- 20" fixed mounting depth
- Heavy-duty spring loaded handles
- Optional casters
- Interlocking corner guards
- Made in the USA
|
|
Features |
Unlike most portable racking systems that are constructed from compressed wood products, This Portable Modular Racks are made from four pieces of steel, that are structurally riveted and welded together. The Portable Racks can hold over 500 pounds. With its expandability, strength, and aesthetic design, this is one racking system you will not outgrow. 8U Portable Racks are proudly Made in the USA.
|
Specifications |
- Width : 21.35"
- Depth : 21"
- Height : 17.6"
- Color : Black Powder Coated Finish
- Weight : 38.00 lbs
|
Package Content |
|
|
Other Options for PR0801 |
Portable Rack Stacking Bracket Kit |
MP1202 |
Ordering Information
Part # |
Description |
PR0801
Price : $220 |
8U Portable Rack, 21.35" (w) x 21" (d) x 17.6" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|