Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






12U Portable Rack
Part#  PR1201

SKU#  SY- 1920-3-000-12


                                                                                     MADE IN THE USA

*click on photo for enlarged view

This Portable Modular Rack Systems are the perfect solution for just about any racking need. They are durable, lightweight, stackable, and completely portable. You may never again have to worry about running out of rack space. The 12U portable modular rack is great for small closets, under the desk applications or counter-tops.
  • Fixed cage nut style rails
  • 20" fixed mounting depth
  • Heavy-duty spring loaded handles
  • Optional casters
  • Interlocking corner guards
  • Made in the USA


 

Features
Unlike most portable racking systems that are constructed from compressed wood products, This Portable Modular Racks are made from four pieces of steel that are structurally riveted and welded together. The Portable Racks can hold over 500 pounds. With its expandability, strength, and aesthetic design, this is one racking system you will not outgrow. 12U Portable Racks are proudly Made in the USA.
Specifications
  • Width : 21.35"
  • Depth : 21"
  • Height : 24.6"
  • Color : Black Powder Coated Finish
  • Weight : 47.00 lbs
Package Content
  • Qty 1 - 12U Portable Rack

Other Options for PR1201
Portable Rack Stacking Bracket Kit MP1202
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 PR1201
 Price : $248
12U Portable Rack, 21.35" (w) x 21" (d) x 24.6" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.